86225 - Tape Measure 25-Foot Magnetic Double-Hook

Klein Tools

  • $26.58 (Each)
  • $26.58 (Each)

  • $159.48 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
86225
Manufacturer
Klein Tools
Manufacturer's Part Number
86225
Description
Tape Measure 25-Foot Magnetic Double-Hook
Double Hook Magnetic Tape, Steel (Blade) Material, 25 FT (Tape) Length, 4.25 In Width, 2.25 In Thickness, 1.1 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644862250 / 00092644862250
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.58 (Each)
Standard Packaging
$159.48 (Per 6)
Resources
Images
 
 
86225 - Large Image
 
86225 - Large Image
 
86225 - Large Image
 
86225 - Large Image
 
86225 - Large Image
 
86225 - Large Image
 
86225 - Small Image
 
86225 - Video
Attachments
 
 
86225 - Specification Sheet
Other Links
 
 
86225 - Other
 
86225 - Other
 
86225 - Other
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
Steel (Blade)
Material, Color, and Finish
Case Material
ABS Plastic
Case Color
ORANGE
Tape Material
STEEL
Dimensions and Weight
Length
25 ft (Tape);6.5 in;165.1 mm
Width
4.25 in;108 mm
Thickness
2.25 in;57.2 mm
Overall Length
6.5" (16.5 cm)
Descriptions
Product Type
Double Hook Magnetic Tape
Long Description
Double Hook Magnetic Tape, Steel (Blade) Material, 25 ft (Tape) Length, 4.25 in Width, 2.25 in Thickness, 1.1 lb
Short Description
30' Double Hook Magnetic Tape, Steel Blade
Special Features
Uncluttered;Easy to Read Bold Lines Every 1/8"
Description
TAPE MEASURE 25-FOOT MAGNETIC DOUBLE-HOOK
Additional Information
package quantity
1 ct
graduations
1/16''
Overall Height
2.25" (5.7 cm)
Overall Width
4.25" (10.8 cm)
Tape Length
25' (7.6 m)
Belt Clip
Yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
86225
GTIN
00092644862250
UPC
092644862250
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Double Sided
Availability
Status
Inactive
Packaging
Weight
1.1 lb;0.5 kg
Weight per each
1.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat