85615 - 4PC Precision Screwdriver Set

Klein Tools

  • $20.58 (Each)
  • $20.58 (Each)

  • $123.48 (Per 6)

In-Stock: 2 available locally (Phoenix, AZ) (change location)
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
85615
Manufacturer
Klein Tools
Manufacturer's Part Number
85615
Description
4PC Precision Screwdriver Set
Klein Tools 4-Piece Precision Screwdriver Set Includes 2 Flat Tip Screwdrivers and 2 Phillips Screwdrivers to Help Get The Job Done When Precision Is Key. This Tool Has All The Quality and Standards Of Full Size Screwdrivers With Precise Finger Control For Turning Blades In Tight Spaces. Screwdrivers Also Sold Separately.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644856150 / 00092644856150
Weight per unit
0.254 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.58 (Each)
Standard Packaging
$123.48 (Per 6)
Stock Availability
Phoenix
2 (Check another store)
All Stores
135
Resources
Images
 
 
85615 - Large Image
 
85615 - Small Image
 
85615 - Large Image
 
85615 - Large Image
 
85615 - Large Image
 
85615 - Large Image
 
85615 - Large Image
 
85615 - Large Image
 
85615 - Large Image
 
85615 - Large Image
 
85615 - Large Image
 
85615 - Video
360 Images
 
 
85615 - 360 Image
Attachments
 
 
85615 - Specification Sheet
Other Links
 
 
85615 - Other
 
85615 - Other
 
85615 - Other
 
85615 - Other
 
85615 - Other
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
S2 Steel
Material, Color, and Finish
Handle Color
Black/Yellow
Handle Material
CA/TPE
Color Code
Red/Blue
Dimensions and Weight
Overall Length
5.5" (14 cm), 6.5" (16.5 cm), 7.5" (19.1 cm)
Descriptions
Description
4PC PRECISION SCREWDRIVER SET
Product Type
Precision Screwdriver Set, 4 PC
extra long description
KLEIN 85615 Precision Screwdriver S
Features
Klein Tools 4-Piece Precision Screwdriver Set includes 2 flat tip screwdrivers and 2 Phillips screwdrivers to help get the job done when precision is key. This tool has all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. Screwdrivers also sold separately.
Long Description
Klein Tools 4-Piece Precision Screwdriver Set includes 2 flat tip screwdrivers and 2 Phillips screwdrivers to help get the job done when precision is key. This tool has all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. Screwdrivers also sold separately.
Special Features
Cushion-Grip™ Handles; Rotating Caps
Additional Information
media
Yes
Overall Height
0.71" (1.8 cm)
Overall Width
0.71" (1.8 cm)
Shank Length
2" (5.1 cm), 3" (7.6 cm), 4" (10.2 cm)
Handle Length
3.5" (8.9 cm)
Number of Pieces
4
included
Cabinet Tips: (2) 3/32" (2.5 mm), 1/8" (3 mm): Phillips Tips: (2) #00, #0
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85615
GTIN
00092644856150
UPC
092644856150
Taxonomies, Classifications, and Categories
Type
Screwdriver Set
Packaging
Weight
4.1 oz (116 g)
Weight per each
0.254
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Electronics
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 135

Location search:

* All prices subject to change.

Begin Live Chat