85071 - Screwdriver Set, Stubby Slotted and Phillips, 2PC

Klein Tools

  • $18.01 (Each)
  • $18.01 (Each)

  • $108.06 (Per 6)

In-Stock: 2 available locally (San Antonio, TX) (change location)
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
85071
Manufacturer
Klein Tools
Manufacturer's Part Number
85071
Description
Screwdriver Set, Stubby Slotted and Phillips, 2PC
Stubby Screwdriver Set, Steel Blade Material, Black (Handle), 14.313 In Overall Length, Round Shank, 2 Pieces, 0.30 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644850714 / 00092644850714
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.01 (Each)
Standard Packaging
$108.06 (Per 6)
Stock Availability
San Antonio
2 (Check another store)
San Antonio RDC
3
All Stores
6
Resources
Images
 
 
85071 - Small Image
 
85071 - Large Image
 
85071 - Large Image
 
85071 - Large Image
 
85071 - Large Image
 
85071 - Large Image
 
85071 - Large Image
 
85071 - Video
Attachments
 
 
85071 - Specification Sheet
Other Links
 
 
85071 - Other
 
85071 - Other
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Black (Handle)
Handle Color
Black
Dimensions and Weight
Overall Length
14.313 in;363.6 mm
Descriptions
Product Type
Screwdriver Set
Long Description
Stubby Screwdriver Set, Steel Blade Material, Black (Handle), 14.313 in Overall Length, Round Shank, 2 Pieces, 0.30 lb
Features
Working in cramped spaces can be difficult. The short shafts on this two-piece stubby screwdriver set makes it easier. The Cushion-Grip handles fit comfortably in your hand while the strong, durable tips resist slippage and provide positive turning action. The set features a 5/16'' (8 mm) cabinet tip and a #2 Phillips screwdriver.
Short Description
Screwdriver Set, Steel, Black (Handle)
Description
SCREWDRIVER SET, STUBBY SLOTTED AND PHILLIPS, 2PC
extra long description
KLEIN 85071 2 Piece Stubby Screwdri
Additional Information
Shank Type
Round
includes
(1) 5/16-Inch Cabinet-Tip;(1) #2 Phillips-Tip Screwdriver
Number of Pieces
2
Standards Met
ASME;ANSI
media
Yes
included
600-1, 603-1
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85071
GTIN
00092644850714
UPC
092644850714
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.30 lb;0.14 kg
Weight per each
0.3
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater San Antonio RDC Area

Location Stock Available
San Antonio
2 View Store
San Antonio RDC
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bryan
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat