70550 - Pro Folding Hex Key Set, 11-Key, Sae Sizes

Klein Tools

  • $21.58 (Each)
  • $21.58 (Each)

  • $64.74 (Per 3)

In-Stock: 1 available locally (Ft. Worth, TX) (change location)
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
70550
Manufacturer
Klein Tools
Manufacturer's Part Number
70550
Description
Pro Folding Hex Key Set, 11-Key, Sae Sizes
Klein Tools' Pro Folding Hex Key Line Features A Highly Durable Reinforced Nylon Handle With Easy Access to Each Key. The Heavy-Duty 11-Piece Set Includes 4-Inch-Long Extended Reach Blades and A Strategically Placed #2 Phillips Fastener On The Outer Body For Effortless Key Tension Adjustment. Klein Tools' Hex Sets Are Color-Coded For Quick Identification: Red For Inch, Blue For MM, and Green For Torx®, Enhancing Efficiency.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/GTIN
092644332845 / 00092644332845
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.58 (Each)
Standard Packaging
$64.74 (Per 3)
Stock Availability
Ft. Worth
1 (Check another store)
DFW RDC
46
All Stores
459
Resources
Images
 
 
70550 - Large Image
 
70550 - Small Image
 
70550 - Large Image
 
70550 - Large Image
 
70550 - Large Image
 
70550 - Large Image
 
70550 - Large Image
 
70550 - Large Image
 
70550 - Large Image
 
70550 - Large Image
 
70550 - Video
360 Images
 
 
70550 - 360 Image
Attachments
 
 
70550 - Specification Sheet
Other Links
 
 
70550 - Other
 
70550 - Other
 
70550 - Other
 
70550 - Other
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
Alloy Steel;Reinforced Nylon
Material, Color, and Finish
Finish
Black Phosphate
Color
Orange
Dimensions and Weight
Size
1/2", 3/8", 5/16", 1/4", 7/32", 3/16", 5/32", 9/64", 1/8", 7/64", 3/32"
Overall Length
6.63
Descriptions
Product Type
Pro Folding Hex Key Set
extra long description
KLEIN 70550 Pro Folding Hex Key Set
Features
Klein Tools' new Pro Folding Hex Key set conveniently consolidates two sets into one. The heavy-duty 11-piece set includes a high-leverage, 4-Inch long 1/2-Inch key. Industrial strength, extended reach blades open independently up to 270 degrees, and a precision fit design to reduce slippage and stripping. The durable handle is made of reinforced nylon with a comfortable grip. The heavy-duty Pro Folding Hex Key set is built specifically for a rigorous job site.
Description
PRO FOLDING HEX KEY SET, 11-KEY, SAE SIZES
Long Description
Klein Tools' Pro Folding Hex Key line features a highly durable reinforced nylon handle with easy access to each key. The heavy-duty 11-Piece set includes 4-Inch-long extended reach blades and a strategically placed #2 Phillips fastener on the outer body for effortless key tension adjustment. Klein Tools' hex sets are color-coded for quick identification: red for inch, blue for mm, and green for Torx®, enhancing efficiency.
Special Features
Extended-Reach Keys
Additional Information
included
(11) Fractional Inch-Sized Keys
Overall Width
1.37" (3.5 cm)
Number of Pieces
11
Overall Height
2.07" (5.3 cm)
Handle Length
6.63" (16.8 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
70550
GTIN
00092644332845
UPC
092644332845
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Folding Hex Key
Packaging
Weight
1.09 lb (0.5 kg)
Weight per each
1.09
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Nut Driving
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 459

Location search:

* All prices subject to change.

Begin Live Chat