69381 - Heavy-Duty Alligator Clip Test Leads, 3'

Klein Tools

  • $20.58 (Each)
  • $20.58 (Each)

In-Stock: 7 available at other locations ( find a store with stock)
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
69381
Manufacturer
Klein Tools
Manufacturer's Part Number
69381
Description
Heavy-Duty Alligator Clip Test Leads, 3'
Klein Tools Test Leads With Heavy-Duty Alligator Clips Are Intended For Use As Replacement Test Leads For Meters That Have Banana-Type Input Jacks. At 3 Feet Long, These Right-Angle Test Leads Feature Heavy-Duty Alligator Clips to Attach to Wires and Other Conductors. They Are Part Of A Full Line Of Klein Tools Meters and Testers, Designed By Electricians For Electricians.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111905 - Electronic measuring probes
UPC/GTIN
092644693816 / 00092644693816
Weight per unit
0.262 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.58 (Each)
Stock Availability
Baytown
0 (Find nearest stock)
Deer Park
0
All Stores
7
Resources
Images
 
 
69381 - Small Image
 
69381 - Large Image
 
69381 - Large Image
 
69381 - Large Image
 
69381 - Large Image
 
69381 - Large Image
 
69381 - Large Image
 
69381 - Video
Attachments
 
 
69381 - Specification Sheet
Other Links
 
 
69381 - Other
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
Clip: Ni-Plated Iron;Housing: PVC;Plug: Copper
Dimensions and Weight
Overall Length
36" (91.4 cm)
Descriptions
Description
HEAVY-DUTY ALLIGATOR CLIP TEST LEADS, 3'
Extra Long Description
KLE 69381 Alligator Clip Test Leads
Features
Klein Tools Test Leads with Heavy-Duty Alligator Clips are intended for use as replacement test leads for meters that have banana-type input jacks. At 3 feet long, these right-angle test leads feature heavy-duty alligator clips to attach to wires and other conductors. They are part of a full line of Klein Tools meters and testers, designed by electricians for electricians.
Long Description
Klein Tools Test Leads with Heavy-Duty Alligator Clips are intended for use as replacement test leads for meters that have banana-type input jacks. At 3 feet long, these right-angle test leads feature heavy-duty alligator clips to attach to wires and other conductors. They are part of a full line of Klein Tools meters and testers, designed by electricians for electricians.
Product Type
Alligator Clip Test Leads, 3-Foot
Special Features
90-Degree Angled Leads
Additional Information
Connector Type
Banana Plug
For Use With
Klein Tools Meters or Any Brand of Multimeter or Clamp Meter Requiring Test Leads
Included
(1) Pair of Universal Test Leads with Banana Plug to Heavy-Duty Alligator Clips
Media
Yes
Overall Height
1" (2.5 cm)
Overall Width
0.25" (0.6 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
69381
GTIN
00092644693816
UPC
092644693816
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Heavy-Duty Alligator Clip
Packaging
Weight
4.2 oz (119 g)
Weight per each
0.262
Carton
1
Uses, Certifications, and Standards
Application
Insulation Resistance Testing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Deer Park Area

Location Stock Available

A-L

Location Stock Available
Henderson
1 View Store
Kilgore
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat