662 - #2 Square Screwdriver With 4" Round Shank

Klein Tools

  • $10.36 (Each)
  • $10.36 (Each)

  • $31.08 (Per 3)

In-Stock: 2 available locally (Baytown, TX) ( change location)
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
662
Manufacturer
Klein Tools
Manufacturer's Part Number
662
Description
#2 Square Screwdriver With 4" Round Shank
Emt Compression Coupling, 0.2700 LB/Ea
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644851643 / 00092644851643
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.36 (Each)
Standard Packaging
$31.08 (Per 3)
Stock Availability
Baytown
2 (Check another store)
Deer Park
8
All Stores
297
Resources
Images
 
 
662 - Small Image
 
662 - Large Image
 
662 - Large Image
 
662 - Large Image
 
662 - Large Image
 
662 - Video
Other Links
 
 
662 - Other
360 Images
 
 
662 - 360 Image
Attachments
 
 
662 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Code
RED
Dimensions and Weight
Overall Length
8.25" (21 cm)
Descriptions
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 0.2700 lb/EA
Short Description
EMT Compression Coupling, Concrete Tight
Special Features
Concrete Tight
extra long description
KLEIN 662 #2 SQ Screwdriver 4" Roun
Features
The Klein Tools #2 Square-Recess Tip Screwdriver features a 4-Inch shank. Color-coded red handle end for quick and easy identification. Round shank with Robertson tip for square-recess screws. Black-oxide shaft for corrosion resistance. Cushion-Grip™ handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patente
Description
#2 SQUARE SCREWDRIVER WITH 4" ROUND SHANK
Additional Information
Standards Met
UL Listed;cUL Certified
Made in USA
yes
media
Yes
Tip Size
#2
Shank Length
4" (10.2 cm)
Shank Type
Round
tip type
Square-Recess
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
662
GTIN
00092644851643
UPC
092644851643
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.2700 lb/EA
Weight per each
0.3
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 297

Location search:
These alternate items can be purchased instead of 662.
Jump To:

Similar Items

Similar items are close alternatives to 662, though they may not be 100% alike.

The Klein Tools #1 Square-Recess Tip Screwdriver Has A 4-Inch Round-Shank For Wo...
  • MFR Part #: 661
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($72.06) ·
661 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$12.01

Each

QTY:
Each
Add
The Klein Tools #2 Square-Recess Tip Screwdriver Has An 8-Inch Round-Shank For W...
  • MFR Part #: 666
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($72.12) ·
666 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$12.02

Each

QTY:
Each
Add
#3 SQ Recess Screwdriver 4" Shank
  • MFR Part #: 663
  • GTIN: 00092644851667
  • Manufacturer: Klein Tools
Cross Referenced

These items are similar to 662 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0353-13C Greenlee 00783310546917
35-693 Ideal Industries 783250514687
662 Klein Tools 00092644851643
54136 Morris 00601986541367
800-107 Eclipse n/a

* All prices subject to change.

Begin Live Chat