65238 - Knect Deep-Well Heavy-Duty Flip 7PC Socket Set

Klein Tools

  • $55.13 (Each)
  • $55.13 (Each)

  • $330.78 (Per 6)

In-Stock: 3 available locally (Oklahoma City, OK) ( change location)
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
65238
Manufacturer
Klein Tools
Manufacturer's Part Number
65238
Description
Knect Deep-Well Heavy-Duty Flip 7PC Socket Set
This 7-Piece Impact Socket Set Features 6 Standard Sizes In Three Color-Coded Sockets. Each Impact Flip Socket Features Two Coaxial Spring-Loaded Sockets In One. Set Includes Nested Adapters For Dual Drive (1/4-Inch Hex Flip Socket Shaft Nests Into 3/8-Inch Square Drive Adapter). Also Comes With A Compact, Modular Storage System With A Clear Lid That Is Compatible With Modbox™ and Stackable With Other Cases Of Its Similar Design.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644652387 / 00092644652387
Weight per unit
1.362 L
Price & Packaging
Minimum Order Quantity
1
Unit
$55.13 (Each)
Standard Packaging
$330.78 (Per 6)
Stock Availability
Oklahoma City
3 (Check another store)
All Stores
356
Resources
Images
 
 
65238 - Large Image
 
65238 - Large Image
 
65238 - Large Image
 
65238 - Small Image
 
65238 - Large Image
 
65238 - Large Image
 
65238 - Large Image
 
65238 - Large Image
Other Links
 
 
65238 - Other
 
65238 - Other
 
65238 - Other
 
65238 - Other
Attachments
 
 
65238 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Impact-Rated Steel
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Description
KNECT DEEP-WELL HEAVY-DUTY FLIP 7PC SOCKET SET
Product Type
Flip Socket Set, Sae, 7 PC
extra long description
KLEIN 65238 Flip Socket Set, SAE, 7
Long Description
This 7-Piece Impact Socket Set features 6 standard sizes in three color-coded sockets. Each impact flip socket features two coaxial spring-loaded sockets in one. Set includes Nested adapters for dual drive (1/4-Inch hex flip socket shaft nests into 3/8-Inch square drive adapter). Also comes with a compact, modular storage system with a clear lid that is compatible with MODbox™ and stackable with other cases of its similar design.
Special Features
Flip Feature, Nested Adapter
Additional Information
Number of Points
included
(3) Sockets, (2) Adapters, Case
Drive Size
1/4", 3/8"
Overall Height
1.63" (4.1 cm)
Overall Width
3.45" (8.8 cm)
Number of Pieces
6
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
65238
GTIN
00092644652387
UPC
092644652387
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Socket Set
Packaging
Weight
1.22 lb (0.6 kg)
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Hex Driving
standard
SAE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 356

Location search:

* All prices subject to change.

Begin Live Chat