65200 - Slim-Profile Mini Ratchet Set, 5PC

Klein Tools

  • $24.84 (Each)
  • $24.84 (Each)

  • $149.04 (Per 6)

In-Stock: 2 available locally (Hobbs, NM) (change location)
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
65200
Manufacturer
Klein Tools
Manufacturer's Part Number
65200
Description
Slim-Profile Mini Ratchet Set, 5PC
Klein Tools' Slim-Profile Mini Ratchet Set Is The Perfect Answer For Fastening In Small, Tight Spaces. The 72-Tooth, Low-Profile Gear Head Only Needs 5-Degrees Of Sweep Allowing Professionals to Fasten In Spots Other Drivers Just Won'T Fit. Handle Is Designed With A Finger Loop For Control and Convenience, and Is Made Of High-Strength Chromium-Vanadium Steel For Increased Torque and Long Tool Life. The 1/4-Inch Dual-Drive Head Has Integrated 5/16 and 1/4-Inch Nut Drivers. This Set Also Comes With A Versati
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111715 - Torque wrenches
UPC/GTIN
092644651168 / 00092644651168
Weight per unit
0.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.84 (Each)
Standard Packaging
$149.04 (Per 6)
Stock Availability
Hobbs
2 (Check another store)
Odessa
12
All Stores
372
Resources
Images
 
 
65200 - Small Image
 
65200 - Large Image
 
65200 - Large Image
 
65200 - Large Image
 
65200 - Large Image
 
65200 - Large Image
 
65200 - Large Image
 
65200 - Video
360 Images
 
 
65200 - 360 Image
Attachments
 
 
65200 - Specification Sheet
Other Links
 
 
65200 - Other
 
65200 - Other
 
65200 - Other
 
65200 - Other
 
65200 - Other
 
65200 - Other
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
Steel
Dimensions and Weight
Overall Length
4.33" (11 cm)
Descriptions
extra long description
KLEIN 65200 Slim-Profile Mini Ratch
Features
Klein Tools' Slim-Profile Mini Ratchet Set is the perfect answer for fastening in small, tight spaces. The 72-tooth, low-profile gear head only needs 5-Degrees of sweep allowing professionals to fasten in spots other drivers just won't fit. Handle is designed with a finger loop for control and convenience, and is made of high-strength Chromium-Vanadium steel for increased torque and long tool life. The 1/4-Inch dual-drive head has integrated 5/16 and 1/4-Inch nut drivers. This set also comes with a versati
Description
SLIM-PROFILE MINI RATCHET SET, 5PC
Product Type
Slim-Profile Mini Ratchet Set 5-PC
Long Description
Klein Tools' Slim-Profile Mini Ratchet Set is the perfect answer for fastening in small, tight spaces. The 72-tooth, low-profile gear head only needs 5-Degrees of sweep allowing professionals to fasten in spots other drivers just won't fit. Handle is designed with a finger loop for control and convenience, and is made of high-strength Chromium-Vanadium steel for increased torque and long tool life. The 1/4-Inch dual-drive head has integrated 5/16 and 1/4-Inch nut drivers. This set also comes with a versati
Special Features
Slim Profile
Additional Information
media
Yes
Range
Overall Height
0.79" (2 cm)
Overall Width
1.17" (3 cm)
Head Type
Hex: 1/4" and 5/16"
Drive Size
1/4" Dual-Drive
Manufacturer Information
Manufacturers Part Number
65200
Brand
Klein Tools
GTIN
00092644651168
UPC
092644651168
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Mini Ratcheting
Packaging
Weight
2.5 oz (71 g)
Weight per each
0.156
Carton
1
Package
6
Uses, Certifications, and Standards
standard
ASME B107-210
Application
Ratcheting Driver for Tight Spaces
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 372

Location search:

* All prices subject to change.

Begin Live Chat