6027DD - 5/16" Keystone Demolition Driver, 7" Round Shank

Klein Tools

  • $26.05 (Each)
  • $26.05 (Each)

  • $104.20 (Per 4)

In-Stock: 1 available locally (Shawnee, OK) (change location)
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
6027DD
Manufacturer
Klein Tools
Manufacturer's Part Number
6027DD
Description
5/16" Keystone Demolition Driver, 7" Round Shank
Klein'S ''Made In The Usa'' Slotted Demolition Driver Is Engineered, Manufactured and Tested For Prying and Chiseling. The Heat-Treated Metal Shaft Runs The Complete Length Of The Handle to The Metal Strike Cap. This Transfers The Impact Force Directly to The Work Surface. In Addition, The Plated Metal Strike Cap Protects The Handle From Hammer Blows.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644322228 / 00092644322228
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.05 (Each)
Standard Packaging
$104.20 (Per 4)
Stock Availability
Shawnee
1 (Check another store)
Oklahoma City
4
All Stores
218
Resources
Images
 
 
6027DD - Small Image
 
6027DD - Large Image
 
6027DD - Large Image
 
6027DD - Large Image
 
6027DD - Large Image
 
6027DD - Large Image
 
6027DD - Large Image
 
6027DD - Video
Specifications Sheets
 
 
6027DD - Specification Sheet
360 Images
 
 
6027DD - 360 Image
Attachments
 
 
6027DD - Specification Sheet
Other Links
 
 
6027DD - Other
 
6027DD - Other
 
6027DD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Handle Material
Plastic Grip
Color
Yellow and Black (Handle)
Dimensions and Weight
Overall Length
12-3/8 in;314.3 mm
Descriptions
Long Description
Demolition Driver, 7 in Blade Length, Plastic Grip Handle Material, Yellow and Black (Handle), 5/16 in Tip Size, Keystone Tip Style, 12-3/8 in Overall Length, Round Shank, 7 in Shank Length, 0.56 lb
Product Type
Demolition
Features
Klein's ''Made in the USA'' Slotted Demolition Driver is engineered, manufactured and tested for prying and chiseling. The heat-treated metal shaft runs the complete length of the handle to the metal strike cap. This transfers the impact force directly to the work surface. In addition, the plated metal strike cap protects the handle from hammer blows.
Short Description
Demolition Driver, 7 in Blade, Plastic Grip Handle, Yellow
Special Features
Engineered, Manufactured and Tested For Prying and Chiseling.
extra long description
KLEIN 602-7DD 7" Demolition Driver
Description
5/16" KEYSTONE DEMOLITION DRIVER, 7" ROUND SHANK
Additional Information
Tip Size
5/16 in;7.9 mm
Shank Length
7 in;177.8 mm
tip type
Keystone
Blade Length
7 in
Tip Style
Keystone
Shank Type
Round
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
6027DD
Brand
Klein Tools
GTIN
00092644322228
UPC
092644322228
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.56 lb;0.25 kg
Weight per each
0.56
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 218

Location search:

* All prices subject to change.

Begin Live Chat