55917 - Tradesman Pro Modular Drill Pouch With Belt Clip

Klein Tools

  • $37.69 (Each)
  • $37.69 (Each)
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
55917
Manufacturer
Klein Tools
Manufacturer's Part Number
55917
Description
Tradesman Pro Modular Drill Pouch With Belt Clip
Use This Drill Pouch With Klein Tools Click Lock™ Modular System to Build Your Own Tool Belt and Storage System. Quick-Release Clip Design On Four Styles Of Pouches Allows For Easy Change From Belt to Wall Rack. The Modular Piping Tool Pouch Has Four Pockets and Is Constructed With 1680D Ballistic Weave For Durability.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644559174 / 00092644559174
Weight per unit
1.437 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.69 (Each)
Resources
Other Links
 
 
55917 - Other
 
55917 - Other
 
55917 - Other
 
55917 - Other
 
55917 - Other
Images
 
 
55917 - Small Image
 
55917 - Large Image
 
55917 - Large Image
 
55917 - Large Image
 
55917 - Large Image
 
55917 - Large Image
 
55917 - Video
Attachments
 
 
55917 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Black/Gray/Orange
Dimensions and Weight
Overall Length
15.5" (39.4 cm)
Descriptions
Long Description
Use this drill pouch with Klein Tools Click Lock™ Modular System to build your own tool belt and storage system. Quick-release clip design on four styles of pouches allows for easy change from belt to wall rack. The Modular Piping Tool Pouch has four pockets and is constructed with 1680d ballistic weave for durability.
Special Features
Designed for use with Click Lock™ Modular System
Product Type
Modular Drill Pouch With Belt Clip
extra long description
KLEIN 55917 Modular Drill Pouch wit
Description
TRADESMAN PRO MODULAR DRILL POUCH WITH BELT CLIP
Features
Use this drill pouch with Klein Tools Click Lock™ Modular System to build your own tool belt and storage system. Quick-release clip design on four styles of pouches allows for easy change from belt to wall rack. The Modular Piping Tool Pouch has four pockets and is constructed with 1680d ballistic weave for durability.
Additional Information
Number of Pockets
4
Overall Height
6" (15.2 cm)
Overall Width
8" (20.3 cm)
Closure Type
Click Lock™
included
Click Lock™ Clip
for use with
Modular Tool Belt and Wall Rack
Belt Width
Up to 2" (5.1 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55917
GTIN
00092644559174
UPC
092644559174
Taxonomies, Classifications, and Categories
Type
Click Lock™ Modular
Category Description
TOOL BAG/POUCHES
Packaging
Weight
1.4 lb (0.6 kg)
Weight per each
1.437
Carton
1
Uses, Certifications, and Standards
Capacity
Application
Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat