55625 - Tradesman Pro Tough Box 9-Quart Cooler

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55625
Manufacturer
Klein Tools
Manufacturer's Part Number
55625
Description
Tradesman Pro Tough Box 9-Quart Cooler
Klein Tools' New Tradesman Pro™ Tough Box 9-Quart Cooler Is Just As Tough As The Original 17-Quart Version. With The Same 30-Hour Ice Retention and 300 Pound Seating Capacity, There’S Just As Much to Love About This Smaller Version. Its 9-Quart Capacity Leaves Plenty Of Room For Drinks, Snacks and Lunch. The Convenient, Interior Compartment Holds Smaller Items Like Napkins, Utensils, Medicine, Etc. Being Lightweight and Equipped With A Hard Handle Makes This Cooler Easy to Carry and A Great Option For Lunc
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
092644556241 / 00092644556241
Weight per unit
5.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
55625 - Large Image
 
55625 - Large Image
 
55625 - Large Image
 
55625 - Large Image
 
55625 - Large Image
 
55625 - Large Image
 
55625 - Large Image
 
55625 - Small Image
Attachments
 
 
55625 - Specification Sheet
Other Links
 
 
55625 - Other
 
55625 - Other
 
55625 - Other
 
55625 - Other
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
Polypropylene and Polyethylene Plastics
insulation
Polyurethane Foam
Material, Color, and Finish
Color
Gray/Orange
Dimensions and Weight
Overall Length
14.7" (37.3 cm)
Descriptions
Product Type
Tradesman Pro™ Tough Box 9QT Cooler
Description
TRADESMAN PRO TOUGH BOX 9-QUART COOLER
extra long description
KLEIN 55625 Tradesman Pro™ Tough Bo
Long Description
Klein Tools' new Tradesman Pro™ Tough Box 9-Quart Cooler is just as tough as the original 17-quart version. With the same 30-hour ice retention and 300 pound seating capacity, there’s just as much to love about this smaller version. Its 9-quart capacity leaves plenty of room for drinks, snacks and lunch. The convenient, interior compartment holds smaller items like napkins, utensils, medicine, etc. Being lightweight and equipped with a hard handle makes this cooler easy to carry and a great option for lunc
Special Features
Supports 300 lb, Interior Lid Compartment 6.5" x 4" x 1" (165.1 x 101.6 x 25.4 mm)
Additional Information
Overall Height
12" (30.5 cm)
Number of Compartments
2
Closure Type
Latch
Handle
Yes
Overall Width
8.8" (22.4 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55625
GTIN
00092644556241
UPC
092644556241
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Hard Side Cooler
Availability
Status
Inactive
Packaging
Weight
4.8 lb (2.2 kg)
Weight per each
5.92
Carton
1
Uses, Certifications, and Standards
Application
Lunch, Food Cooler
Capacity
9 qt (8.5 L)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat