54801MB - Modbox Two Drawer Rolling Tool Box

Klein Tools

  • $242.64 (Each)
  • $242.64 (Each)

In-Stock: 1 available locally (Houston RDC, TX) (change location)
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
54801MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54801MB
Description
Modbox Two Drawer Rolling Tool Box
Klein Tools Modbox™ Rolling Tool Box Organizer Has 10-Inch Solid Rubber Wheels That Are Larger and More Durable Than The Leading Competitor. The Retractable Handle Is Easy to Remove For Storage In Tight Spaces. Bring More Tools to The Jobsite With Side Rail Attachments and Back Stowage Compartments. This Stackable Tool Box Is IP65 Rated, 250-Pound Capacity, and Made With Heavy Duty Impact Resistant Polymers. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548024 / 00092644548024
Weight per unit
44.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.64 (Each)
Stock Availability
Houston RDC
1 (Check another store)
All Stores
27
Resources
Images
 
 
54801MB - Small Image
 
54801MB - Large Image
 
54801MB - Large Image
 
54801MB - Large Image
 
54801MB - Large Image
 
54801MB - Large Image
 
54801MB - Large Image
 
54801MB - Large Image
 
54801MB - Large Image
 
54801MB - Large Image
 
54801MB - Video
Attachments
 
 
54801MB - Specification Sheet
Other Links
 
 
54801MB - Other
 
54801MB - Other
 
54801MB - Other
 
54801MB - Other
 
54801MB - Other
 
54801MB - Other
 
54801MB - Other
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
Impact Resistant Polymers
Material, Color, and Finish
Handle Material
Metal
Color
Orange
Dimensions and Weight
Overall Length
22.6" (57.4 cm)
Descriptions
Long Description
Klein Tools MODbox™ Rolling tool box organizer has 10-Inch solid rubber wheels that are larger and more durable than the leading competitor. The retractable handle is easy to remove for storage in tight spaces. Bring more tools to the jobsite with side rail attachments and back stowage compartments. This stackable tool box is IP65 rated, 250-Pound capacity, and made with heavy duty impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Special Features
IP65 Rated; 10-Inch Rubber Wheels; Attach Accessories to Rails; Back Stowage Compartment; Built-in Slot for Internal Rail Accessory
Description
MODBOX TWO DRAWER ROLLING TOOL BOX
Product Type
Modbox™ Rolling Toolbox
extra long description
KLEIN 54802MB MODbox™ Rolling Toolb
Features
Klein Tools MODbox™ Rolling Toolbox has 10-Inch solid rubber wheels that are larger and more durable than the leading competitor. The retractable handle is easy to remove for storage in tight spaces. Bring more tools to the jobsite with side rail attachments and back stowage compartments. Rolling Toolbox is IP65 rated, 250-Pound (113.4 kg) capacity, and made with impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Additional Information
media
Yes
Number of Compartments
1
Overall Width
19.88" (50.5 cm)
Closure Type
Heavy-Duty Metal Latch
Overall Height
44" (112 cm)
Manufacturer Information
Manufacturers Part Number
54801MB
Brand
Klein Tools
GTIN
00092644548024
UPC
092644548024
Taxonomies, Classifications, and Categories
Type
MODbox™ Rolling Toolbox
Category Description
TOOL BAG/POUCHES
Packaging
Weight
29 lb (13.2 kg)
Weight per each
44.5
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat