530118 - Strap For Pole, Tree Climbers 1 X 22"

Klein Tools

  • $28.48 (Each)
  • $28.48 (Each)

  • $170.88 (Per 6)
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
530118
Manufacturer
Klein Tools
Manufacturer's Part Number
5301-18
Description
Strap For Pole, Tree Climbers 1 X 22"
Strap For Pole, Brown, 22 In Length, 1 In Width, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
46182314 - Safety sling
UPC/GTIN
092644520808 / 00092644520808
Weight per unit
0.342 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.48 (Each)
Standard Packaging
$170.88 (Per 6)
Resources
Images
 
 
530118 - Large Image
 
530118 - Large Image
 
530118 - Video
Specifications Sheets
 
 
530118 - Specification Sheet
Attachments
 
 
530118 - Specification Sheet
Other Links
 
 
530118 - Other
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
Neoprene Impregnated Nylon
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
22 in;558.8 mm
Width
1 in;25.4 mm
Overall Length
22" (55.9 cm)
Descriptions
extra long description
KLEIN 5301-18 Strap, Pole, Tree Cli
Features
Klein Tools' Strap for Pole Tree Climbers is made from a durable neoprene-impregnated nylon strap that is chemical/abrasion resistant and non-conductive. Tongue buckle has roller for easy adjustment. These are sold in pairs only.
Description
STRAP FOR POLE, TREE CLIMBERS 1 X 22"
Product Type
Strap for Pole
Strap
Long Description
Strap for Pole, Brown, 22 in Length, 1 in Width, 0.34 lb
Short Description
Strap for Pole, Brown, Pole;Tree Climber Application
Special Features
Durable Neoprene-Impregnated Nylon Strap is Chemical/Abrasion Resistant and Non-Conductive
Additional Information
package quantity
6 PK;1 CT
Made in USA
yes
media
Yes
Overall Width
1" (2.5 cm)
Manufacturer Information
Manufacturers Part Number
5301-18
Brand
Klein Tools
GTIN
00092644520808
UPC
092644520808
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Pole & Tree Climbers Straps
Packaging
Weight
0.34 lb;0.16 kg
Weight per each
0.342
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Pole;Tree Climber
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 530118.
Jump To:

Similar Items

Similar items are close alternatives to 530118, though they may not be 100% alike.

Strap, Pole, Tree Climbers 1"x26"
  • MFR Part #: 5301-19
  • GTIN: 00092644520822
  • Manufacturer: Klein Tools
Ankle Straps for Pole Climbers 1" W
  • MFR Part #: 5301-20
  • GTIN: 00092644520846
  • Manufacturer: Klein Tools
Strap for Tree Climbers 1-1/4"x22"
  • MFR Part #: 5301-21
  • GTIN: 00092644520860
  • Manufacturer: Klein Tools
Strap, Tree Climbers 1-1/4" x 26"
  • MFR Part #: 5301-22
  • GTIN: 00092644520884
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat