51429 - Conduit Bender Handle For 1-1/4" Heads

Klein Tools

  • $81.57 (Each)
  • $81.57 (Each)
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
51429
Manufacturer
Klein Tools
Manufacturer's Part Number
51429
Description
Conduit Bender Handle For 1-1/4" Heads
1-1/4 NPT Tap Size Fits 1-1/4-Inch (32 MM) Bender Heads. Made From High-Strength Steel to Eliminate Flex and Provide Excellent Feel, Control and Leverage. Bright Orange Color Is Easy to Spot On Jobsites.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
092644514296 / 00092644514296
Weight per unit
8.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.57 (Each)
Resources
Other Links
 
 
51429 - Other
 
51429 - Other
 
51429 - Other
 
51429 - Other
 
51429 - Other
 
51429 - Other
 
51429 - Other
Images
 
 
51429 - Small Image
 
51429 - Large Image
 
51429 - Video
Attachments
 
 
51429 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
54" (137.2 cm)
Descriptions
Product Type
Bender Handle, 1-1/4" Heads
Description
CONDUIT BENDER HANDLE FOR 1-1/4" HEADS
extra long description
KLEIN 51429 Bender Handle, 1-1/4" H
Features
1-1/4 NPT tap size fits 1-1/4-Inch (32 mm) bender heads. Made from high-strength steel to eliminate flex and provide excellent feel, control and leverage. Bright orange color is easy to spot on jobsites.
Long Description
1-1/4 NPT tap size fits 1-1/4-Inch (32 mm) bender heads. Made from high-strength steel to eliminate flex and provide excellent feel, control and leverage. Bright orange color is easy to spot on jobsites.
Additional Information
for use with
1-1/4" Bender Head (Cat. No. 56211)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
51429
GTIN
00092644514296
UPC
092644514296
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Conduit Bender Handle
Packaging
Weight
8.9 lb (4.0 kg)
Weight per each
8.9