50131 - Conduit Measuring Pull Tape, 1800LB X 1300'

Klein Tools

  • $117.47 (Each)
  • $117.47 (Each)

In-Stock: 61 available at other locations ( find a store with stock)
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
50131
Manufacturer
Klein Tools
Manufacturer's Part Number
50131
Description
Conduit Measuring Pull Tape, 1800LB X 1300'
The Klein Tools 1800-Pound Tensile Strength Conduit Measuring Pull Tape Is A Durable, Flat Polyester Strapping That Disperses Pull Load and Minimizes Stretching When Pulling. The Tape Is Marked With Descending 1-Foot Increments to Measure Conduit Runs. Tape Is Pre-Lubricated to Reduce Friction and Comes In A Bucket With A Hole In The Lid For Tangle-Free Dispensing. Pull Tape Is Also Available In A Variety Of Tensile Strengths and Lengths.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644501319 / 00092644501319
Weight per unit
16.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.47 (Each)
Stock Availability
Kansas City - North
0 (Find nearest stock)
Lenexa
0
All Stores
61
Resources
Images
 
 
50131 - Small Image
 
50131 - Large Image
 
50131 - Large Image
 
50131 - Large Image
 
50131 - Large Image
 
50131 - Large Image
 
50131 - Large Image
 
50131 - Large Image
 
50131 - Video
Attachments
 
 
50131 - Specification Sheet
Other Links
 
 
50131 - Other
 
50131 - Other
 
50131 - Other
 
50131 - Other
 
50131 - Other
 
50131 - Other
 
50131 - Other
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
100% Polyester Tape Lubricated with Ethylene Glycol and Water
Material, Color, and Finish
Color
White Tape with Black Markings
Dimensions and Weight
Diameter
—
Overall Length
1300' (396 m)
Descriptions
Description
CONDUIT MEASURING PULL TAPE, 1800LB X 1300'
Extra Long Description
KLE 50131 Pull Tape, 1800 lb x 1300
Features
The Klein Tools 1800-Pound tensile strength conduit measuring pull tape is a durable, flat polyester strapping that disperses pull load and minimizes stretching when pulling. The tape is marked with descending 1-Foot increments to measure conduit runs. Tape is pre-lubricated to reduce friction and comes in a bucket with a hole in the lid for tangle-free dispensing. Pull Tape is also available in a variety of tensile strengths and lengths.
Long Description
The Klein Tools 1800-Pound tensile strength conduit measuring pull tape is a durable, flat polyester strapping that disperses pull load and minimizes stretching when pulling. The tape is marked with descending 1-Foot increments to measure conduit runs. Tape is pre-lubricated to reduce friction and comes in a bucket with a hole in the lid for tangle-free dispensing. Pull Tape is also available in a variety of tensile strengths and lengths.
Product Type
Pull Tape, 1800 LB X 1300 FT
Special Features
Tangle-Free Dispensing with Hole in Bucket Lid
Additional Information
Included
—
Media
Yes
Overall Height
—
Overall Width
0.6" (1.5 cm)
Tensile Strength
1800 lb (816 kg)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
50131
GTIN
00092644501319
UPC
092644501319
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Pre-Lubricated, Flat Pull Tape with 1' Markings
Packaging
Weight
16.2 lb (7.3 kg)
Weight per each
16.2
Carton
1
Uses, Certifications, and Standards
Application
Heavy-Duty Pulling
Standard
—
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 61

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
5 View Store
Tulsa
33 View Store

M-Z

Location Stock Available
Pryor
3 View Store
Stillwater
14 View Store

* All prices subject to change.

Begin Live Chat