44001BLK - Lightweight Lockback Knife, 2-1/2" Drop Point, BLK

Klein Tools

  • $60.88 (Each)
  • $60.88 (Each)

  • $365.28 (Per 6)

In-Stock: 99 available at other locations ( find a store with stock)
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
44001BLK
Manufacturer
Klein Tools
Manufacturer's Part Number
44001-BLK
Description
Lightweight Lockback Knife, 2-1/2" Drop Point, BLK
Black Light Lockback Knife, Stainless Steel, 2-1/2 In Blade Length, Aus 8 Stainless Steel Blade Material, Black (Handle), Anodized Aluminum Handle Material, Slim Handle, 6-1/8 In Overall Length, 1.5 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644440113 / 00092644440113
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.88 (Each)
Standard Packaging
$365.28 (Per 6)
Stock Availability
Killeen
0 (Find nearest stock)
Austin RDC
4
All Stores
99
Resources
Images
 
 
44001BLK - Small Image
 
44001BLK - Large Image
 
44001BLK - Large Image
 
44001BLK - Large Image
 
44001BLK - Large Image
Attachments
 
 
44001BLK - Specification Sheet
Other Links
 
 
44001BLK - Other
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
Stainless Steel
Material, Color, and Finish
Blade Material
AUS 8 Stainless Steel
Color
Black (Handle)
Handle Color
Black
Handle Material
Anodized Aluminum
Dimensions and Weight
Overall Length
6-1/8 in;155.6 mm
Descriptions
Description
LIGHTWEIGHT LOCKBACK KNIFE, 2-1/2" DROP POINT, BLK
Extra Long Description
KLE 44001-BLK Black Light Lockback
Features
Klein Tools' Black Lightweight Lockback Knife provides professionals with a premium quality blade (2-1/2-Inch). Its black anodized-aluminum handle prevents corrosion for a long tool life. Additional features include a reversible thumb stud for easy, one-handed opening.
Long Description
Black Light Lockback Knife, Stainless Steel, 2-1/2 in Blade Length, AUS 8 Stainless Steel Blade Material, Black (Handle), Anodized Aluminum Handle Material, Slim Handle, 6-1/8 in Overall Length, 1.5 oz
Product Type
Black Light Lockback Knife
Short Description
Black Light Lockback Knife, Stainless Steel
Special Features
Compact and Lightweight
Additional Information
Blade Length
2-1/2 in;63.5 mm
Blade Type
Drop Point
Handle Type
Slim
Package Quantity
6 CT
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44001-BLK
GTIN
00092644440113
UPC
092644440113
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.5 oz;43 g
Weight per each
0.094
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Reversible Thumb Stud Provides Easy One-Handed Opening
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 44001BLK.
Jump To:

Similar Items

Similar items are close alternatives to 44001BLK, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat