32535 - 10-In-1 10 Fold Screwdriver/Nut Driver

Klein Tools

  • $36.00 (Each)
  • $36.00 (Each)

  • $216.00 (Per 6)

In-Stock: 3 available locally (Amarillo, TX) (change location)
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
32535
Manufacturer
Klein Tools
Manufacturer's Part Number
32535
Description
10-In-1 10 Fold Screwdriver/Nut Driver
Folding Screwdriver, Steel Blade Material, Black (Handle), (8) Screwdrivers:#1 PH, #2 PH, 1/4 In Slotted, 3/16 In Slotted, T10 Torx, T15 Torx, #1 Square-Recess, #2 Square-Recess (2) Nut Drivers:5/16 In, 1/4 In Tip Size, Phillips;Slotted;Torx;Square-Recess;Nut Driver Tip Style, Steel, 9.594 In Overall Length, 5/16 In;1/4 In Drive Size, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644325359 / 00092644325359
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.00 (Each)
Standard Packaging
$216.00 (Per 6)
Stock Availability
Amarillo
3 (Check another store)
All Stores
7
Resources
Images
 
 
32535 - Small Image
 
32535 - Large Image
 
32535 - Large Image
 
32535 - Video
360 Images
 
 
32535 - 360 Image
Attachments
 
 
32535 - Specification Sheet
Other Links
 
 
32535 - Other
 
32535 - Other
 
32535 - Other
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
Steel
Material, Color, and Finish
Color
Black (Handle)
Finish
Steel
Handle Color
Black
Dimensions and Weight
Overall Length
9.594 in;243.7 mm
Descriptions
Product Type
Screwdriver
Folding Screwdriver
Quick-Rotating
Long Description
Folding Screwdriver, Steel Blade Material, Black (Handle), (8) screwdrivers:#1 ph, #2 ph, 1/4 in slotted, 3/16 in slotted, T10 Torx, T15 Torx, #1 Square-Recess, #2 Square-Recess (2) Nut Drivers:5/16 in, 1/4 in Tip Size, Phillips;Slotted;Torx;Square-Recess;Nut Driver Tip Style, Steel, 9.594 in Overall Length, 5/16 in;1/4 in Drive Size, 0.37 lb
Short Description
Screwdriver, Steel, Black (Handle)
extra long description
KLEIN 32535 10-in-1 Folding Screwdr
Features
Klein screwdrivers are proudly made in the USA from the highest quality tempered steel, carefully heat-treated for maximum strength providing confidence and convenience. Durable black oxide tips are forged and precision ground to fit screw openings securely, resisting slippage.
Description
10-IN-1 10 FOLD SCREWDRIVER/NUT DRIVER
Special Features
Folds for Easy Storage
Additional Information
Tip Size
(8) screwdrivers:#1 ph, #2 ph, 1/4 in slotted, 3/16 in slotted, T10 Torx, T15 Torx, #1 Square-Recess, #2 Square-Recess (2) Nut Drivers:5/16 in, 1/4 in
Tip Style
Phillips;Slotted;Torx;Square-Recess;Nut Driver
Drive Size
5/16 in;1/4 in
media
Yes
Handle Type
Folding Pocket Style
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32535
GTIN
00092644325359
UPC
092644325359
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.37 lb;0.17 kg
Weight per each
0.37
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Amarillo Area

Location Stock Available
Amarillo
3 View Store
Borger
2 View Store

Distribution Centers

Location Stock Available
West Wichita
1 View Store

A-L

Location Stock Available
Hutchinson
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat