32401 - Replacement Bit 3/16" Slotted 1/4" Slotted

Klein Tools

  • $7.39 (Each)
  • $7.39 (Each)

  • $44.34 (Per 6)
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
32401
Manufacturer
Klein Tools
Manufacturer's Part Number
32401
Description
Replacement Bit 3/16" Slotted 1/4" Slotted
Replacement Bit, 3/16 In;1/4 In (Slotted Tip) Tip Size, 0.10 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644324017 / 00092644324017
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.39 (Each)
Standard Packaging
$44.34 (Per 6)
Resources
Other Links
 
 
32401 - Other
 
32401 - Other
Images
 
 
32401 - Small Image
 
32401 - Large Image
 
32401 - Large Image
 
32401 - Large Image
 
32401 - Video
Brochures
 
 
32401 - Brochure
Attachments
 
 
32401 - Specification Sheet
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
REPLACEMENT BIT 3/16" SLOTTED 1/4" SLOTTED
Product Type
Replacement Bit
Long Description
Replacement Bit, 3/16 in;1/4 in (Slotted Tip) Tip Size, 0.10 lb
Features
Replacement bits for Klein's Extended-Reach (32559) Multi-Bit Screwdriver/Nut Driver. The 3/16'' and 1/4'' Slotted tips are precision machined for exact fit into fastener.
Short Description
3/16 in Slotted 1/4 in Slotted, Replacement Bit
Special Features
Fits Klein Extended-Reach (32559) Multi-Bit Screwdriver/Nut Driver
extra long description
KLEIN 32401 Bit 3/16" Slotted 1/4"
Additional Information
for use with
32559 (Extended Reach)
Tip Size
3/16 in;4.8 mm;1/4 in;6.4 mm (Slotted Tip)
media
Yes
package quantity
2 Bits
tip type
3/16" (0.5 cm), 1/4" 0.6 cm) Slotted
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32401
GTIN
00092644324017
UPC
092644324017
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.10 lb;0.05 kg
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat