32308 - 8-In-1 Multi-Bit Adj Length Stubby Screwdriver

Klein Tools

  • $23.78 (Each)
  • $23.78 (Each)

  • $71.34 (Per 3)

Availability: In Stock Locally
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
32308
Manufacturer
Klein Tools
Manufacturer's Part Number
32308
Description
8-In-1 Multi-Bit Adj Length Stubby Screwdriver
8-In-1 Multi-Bit Adjustable Length Stubby Screwdriver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644323089 / 00092644323089
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.78 (Each)
Standard Packaging
$71.34 (Per 3)
Resources
Images
 
 
32308 - Small Image
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Large Image
 
32308 - Video
Other Links
 
 
32308 - Other
 
32308 - Other
 
32308 - Other
 
32308 - Other
 
32308 - Other
 
32308 - Other
360 Images
 
 
32308 - 360 Image
Attachments
 
 
32308 - Specification Sheet
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
Stainless Steel Barrel
Material, Color, and Finish
Handle Color
Black/ Yellow
Handle Material
Plastic
Dimensions and Weight
Overall Length
4.81" (12.2 cm)
Descriptions
extra long description
KLEIN 32308 8-in-1 Adjust. Stubby S
Description
8-IN-1 MULTI-BIT ADJ LENGTH STUBBY SCREWDRIVER
Product Type
8-In-1 Adjust. Stubby Screwdriver
Long Description
8-in-1 Multi-Bit Adjustable Length Stubby Screwdriver
Special Features
Adjustable Length Screwdriver, Shaft Removes to be Impact Driver Attachment
Additional Information
media
Yes
Overall Height
1.42" (3.6 cm)
Overall Width
1.42" (3.6 cm)
Shank Length
1" to 2.75" (2.5 to 7 cm)
Handle Length
2.5" (6.4 cm)
Handle Type
CUSHION GRIP
Number of Pieces
1
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32308
GTIN
00092644323089
UPC
092644323089
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Multi-Bit Magnetic Screwdriver
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.3
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Fastening; Impact Driving
standard
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat