32303 - 14-In-1 Multi-Bit Adjustable Length Screwdriver

Klein Tools

  • $30.78 (Each)
  • $30.78 (Each)

  • $92.34 (Per 3)
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
32303
Manufacturer
Klein Tools
Manufacturer's Part Number
32303
Description
14-In-1 Multi-Bit Adjustable Length Screwdriver
Klein Tools’ Adjustable Length Screwdrivers Function Both As Multi-Bit Screwdrivers and Impact Driver Attachments. With These Screwdrivers, There Is No Need to Run Back to Your Tool Bag. Industrial-Strength Bits Are Conveniently Housed In The Handle. Simply Adjust The Length Of The Blades to Allow For Easier Access or Remove to Use With An Impact Driver. Powerful Rare Earth Magnets Secure Bits and Fasteners While The Cushion-Grip™ Handle Provides Outstanding Comfort and Control.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644323034 / 00092644323034
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.78 (Each)
Standard Packaging
$92.34 (Per 3)
Resources
Images
 
 
32303 - Small Image
 
32303 - Large Image
 
32303 - Large Image
 
32303 - Large Image
 
32303 - Large Image
 
32303 - Large Image
 
32303 - Large Image
 
32303 - Large Image
 
32303 - Large Image
 
32303 - Large Image
 
32303 - Large Image
 
32303 - Video
360 Images
 
 
32303 - 360 Image
Attachments
 
 
32303 - Specification Sheet
Other Links
 
 
32303 - Other
 
32303 - Other
 
32303 - Other
 
32303 - Other
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
Stainless Steel Barrel
Material, Color, and Finish
Handle Color
Black/Yellow
Handle Material
Plastic
Dimensions and Weight
Overall Length
9.73" (24.7 cm)
Descriptions
extra long description
KLEIN 32303 14-in-1 Adjustable Scre
Description
14-IN-1 MULTI-BIT ADJUSTABLE LENGTH SCREWDRIVER
Product Type
14-In-1 Adjustable Screwdriver
Long Description
Klein Tools’ Adjustable Length Screwdrivers function both as multi-bit screwdrivers and impact driver attachments. With these screwdrivers, there is no need to run back to your tool bag. Industrial-strength bits are conveniently housed in the handle. Simply adjust the length of the blades to allow for easier access or remove to use with an impact driver. Powerful rare earth magnets secure bits and fasteners while the Cushion-Grip™ handle provides outstanding comfort and control.
Special Features
Adjustable Length Screwdriver, Shaft Removes to be Impact Driver Attachment
Features
Klein Tools’ Adjustable Length Screwdrivers function both as multi-bit screwdrivers and impact driver attachments. With these screwdrivers, there is no need to run back to your tool bag. Industrial-strength bits are conveniently housed in the handle. Simply adjust the length of the blades to allow for easier access or remove to use with an impact driver. Powerful rare earth magnets secure bits and fasteners while the Cushion-Grip™ handle provides outstanding comfort and control.
Additional Information
Number of Pieces
1
Overall Height
1.42" (3.6 cm)
Overall Width
1.42" (3.6 cm)
Shank Length
1" to 4" (2.5 to 10.1 cm)
Handle Length
5.13" (13.0 cm)
Handle Type
CUSHION GRIP
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32303
GTIN
00092644323034
UPC
092644323034
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Magnetic Multi-Bit Screwdriver
Packaging
Weight
8.8 oz (249 g)
Weight per each
0.55
Carton
1
Package
3
Uses, Certifications, and Standards
standard
Application
Fastening; Impact Driving
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat