32217 - Drill Tap Tool Kit, 8PC

Klein Tools

  • $74.14 (Each)
  • $74.14 (Each)

  • $222.42 (Per 3)

In-Stock: 2 available locally (Roswell, NM) ( change location)
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
32217
Manufacturer
Klein Tools
Manufacturer's Part Number
32217
Description
Drill Tap Tool Kit, 8PC
Drill Tap Set, 8 Pieces, #6-32 Tpi, #8-32 Tpi, #10-32 Tpi, #10-24 Tpi, #12-24 Tpi, 1/4 Inch-20 Tpi Tap Size, 1.5 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
092644322174 / 00092644322174
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.14 (Each)
Standard Packaging
$222.42 (Per 3)
Stock Availability
Roswell
2 (Check another store)
Lubbock
2
All Stores
206
Resources
Images
 
 
32217 - Small Image
 
32217 - Small Image
 
32217 - Large Image
 
32217 - Large Image
 
32217 - Large Image
 
32217 - Large Image
 
32217 - Large Image
 
32217 - Large Image
 
32217 - Large Image
 
32217 - Large Image
 
32217 - Video
Attachments
 
 
32217 - Specification Sheet
Other Links
 
 
32217 - Other
 
32217 - Other
 
32217 - Other
360 Images
 
 
32217 - 360 Image
Specifications Sheets
 
 
32217 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Speed Steel
Dimensions and Weight
Overall Length
4" (10.2 cm)
Descriptions
Product Type
Drill Tap Set
Drill Tap Tool Kit
Long Description
Drill Tap Set, 8 Pieces, #6-32 Tpi, #8-32 Tpi, #10-32 Tpi, #10-24 Tpi, #12-24 Tpi, 1/4 Inch-20 Tpi Tap Size, 1.5 lb
Features
This convenient kit comes with 8 commonly used tap tools. For aluminum, brass, copper, plastic and mild steel. Klein provides two each of the smallest sizes for a total of 8 taps. Each works easily with the quick connect in power tools. Includes a carrying case to keep your taps in one place for immediate access.
Short Description
Drill Tap Tool Kit, 8 Pieces, Carrying Case, 1.5 lb;0.7 kg
Special Features
Drill Tap and Deburr in One Step
Description
DRILL TAP TOOL KIT, 8PC
extra long description
KLEIN 32217 8 Piece Drill Tap Tool
Additional Information
Number of Pieces
8
Tap Size
#6-32 Tpi;#8-32 Tpi;#10-32 Tpi;#10-24 Tpi;#12-24 Tpi;1/4 Inch-20 Tpi
media
Yes
package quantity
5
Tap Sizes
6-32 (2), 8-32 (2), 10-24, 10-32, 12-24, 1/4-20
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32217
GTIN
00092644322174
UPC
092644322174
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Drill Tap Kit
Packaging
Package Type
Carrying Case
Weight
1.5 lb;0.7 kg
Weight per each
1.5
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Aluminum;Brass;Copper;Plastic and Up to 10 Gauge Metal
Configuration
1 to 1/4-Inch Taper
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 206

Location search:

* All prices subject to change.

Begin Live Chat