31874 - Replacement Hole Cutter Pilot Bit

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 87 available at other locations ( find a store with stock)
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
31874
Manufacturer
Klein Tools
Manufacturer's Part Number
31874
Description
Replacement Hole Cutter Pilot Bit
This Replacement Hole Cutter Pilot Bit Cuts Quick, Precise Holes In A Variety Of Materials. Smooth Start Bit Provides Greater Control. The Replacement Bit Works With Klein Carbide Hole Cutter Products.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
092644318740 / 00092644318740
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
West Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
87
Resources
Images
 
 
31874 - Small Image
 
31874 - Large Image
 
31874 - Large Image
 
31874 - Large Image
 
31874 - Large Image
 
31874 - Large Image
Other Links
 
 
31874 - Other
Attachments
 
 
31874 - Specification Sheet
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
High Speed Steel
Dimensions and Weight
Overall Length
1.96" (5 cm)
Descriptions
Description
REPLACEMENT HOLE CUTTER PILOT BIT
Extra Long Description
KLE 31874 Replacement Hole Cutter P
Features
This replacement hole cutter pilot bit cuts quick, precise holes in a variety of materials. Smooth start bit provides greater control. The replacement bit works with Klein carbide hole cutter products.
Long Description
This replacement hole cutter pilot bit cuts quick, precise holes in a variety of materials. Smooth start bit provides greater control. The replacement bit works with Klein carbide hole cutter products.
Product Type
Replacement Hole Cutter Pilot Bit
Special Features
Split Point Pilot Drill Bit (118°) and Integrated Flange
Additional Information
Shank Size
0 .234
Tip Size
5/32" (4 mm)
Tip Type
Split Point Pilot Drill Bit
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
31874
GTIN
00092644318740
UPC
092644318740
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hole Cutter Pilot Bit
Packaging
Weight
0.80 oz (22.7 g)
Weight per each
0.05
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cuts Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16" (0.5 cm) Thick
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 31874.
Jump To:

Similar Items

Similar items are close alternatives to 31874, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat