1011 - Wire Stripper/Cutter 10-20SOLID, 12-22 Awg Stranded

Klein Tools

  • $17.37 (Each)
  • $17.37 (Each)

  • $104.22 (Per 6)

In-Stock: 3 available locally (Nacogdoches, TX) ( change location)
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
1011
Manufacturer
Klein Tools
Manufacturer's Part Number
1011
Description
Wire Stripper/Cutter 10-20SOLID, 12-22 Awg Stranded
Wire Stripper/Wire Cutter, Steel, Plastic Handle Material, Blue Handle Color, Plastic-Covered Handles, Serrated Nose Jaws to Bend, Shape, or Pull Wire;Holes For Looping Wire Ends, 6-1/8 In Overall Length, 1/2 In Overall Width, 0.23 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644740084 / 00092644740084
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.37 (Each)
Standard Packaging
$104.22 (Per 6)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
111
Resources
Images
 
 
1011 - Small Image
 
1011 - Large Image
 
1011 - Large Image
 
1011 - Large Image
 
1011 - Large Image
 
1011 - Large Image
 
1011 - Video
Brochures
 
 
1011 - Brochure
Other Links
 
 
1011 - Other
 
1011 - Other
Attachments
 
 
1011 - Specification Sheet
360 Images
 
 
1011 - 360 Image
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
Steel
Material, Color, and Finish
Handle Color
Blue
Handle Material
Plastic
Dimensions and Weight
Overall Length
6-1/8 in;155.6 mm
Descriptions
Description
WIRE STRIPPER/CUTTER 10-20SOLID,12-22 AWG STRANDED
Extra Long Description
KLE 1011 Wire Stripper/Cutter 20 SL
Features
The versatile Klein Tools Multi-Purpose Wire Stripper and Cutter can strip six standard wire sizes without nicking the wire. The scissor action of the cutting jaw makes clean cuts with little effort. Plastic-covered handles are comfortable to use.
Long Description
Wire Stripper/Wire Cutter, Steel, Plastic Handle Material, Blue Handle Color, Plastic-Covered Handles, Serrated Nose Jaws to Bend, Shape, or Pull Wire;Holes for Looping Wire Ends, 6-1/8 in Overall Length, 1/2 in Overall Width, 0.23 lb
Product Type
Wire Stripper/Wire Cutter
Short Description
Wire Stripper/Wire Cutter, 6-1/8 in, Steel
Special Features
Wire Looping and Bending Holes;Precision-Ground Stripping Holes for Easy Removal of Insulation;Easy-to-Read Wire Gauge Markings on Both Sides for Stripping in Either Direction;Black-Oxide Finish Resists Corrosion
Additional Information
Handle Type
Plastic-Covered Handles
Jaw Type
Serrated Nose Jaws to Bend, Shape, or Pull Wire;Holes for Looping Wire Ends
Made In USA
yes
Media
Yes
Overall Width
1/2 in;13 mm
Package Quantity
1 CT;6 Pk
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1011
GTIN
00092644740084
UPC
092644740084
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.23 lb;0.10 kg
Weight per each
0.23
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Stripping Six Standard Wire Size without Nicking Wires
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1011.
Jump To:

Similar Items

Similar items are close alternatives to 1011, though they may not be 100% alike.

Cross Referenced

These items are similar to 1011 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1950 Greenlee 00783310068525
45-120 Ideal Industries 00783250451203
1011 Klein Tools 00092644740084
11045 Klein Tools 00092644740459
54422 Morris 00601986544221
1916 Paladin Tools 00783310318910
CST115 Panduit 00074983225606
18-850S Thomas & Betts n/a
CP-302G Eclipse n/a
45-618 Ideal Industries 00783250456185
45-915 Ideal Industries 783250550197

* All prices subject to change.

Begin Live Chat