1009 - Long-Nose Wire Stripper/Wire Cutter/Crimping Tool

Klein Tools

  • $22.68 (Each)
  • $22.68 (Each)

  • $136.08 (Per 6)

In-Stock: 2 available locally (Stafford, TX) ( change location)
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
1009
Manufacturer
Klein Tools
Manufacturer's Part Number
1009
Description
Long-Nose Wire Stripper/Wire Cutter/Crimping Tool
This Wire Stripper Long-Nose Multi Tool Cuts and Strips 10-20 Awg Solid and 12-22 Awg Stranded Wire As Well As Crimps Insulated and Non-Insulated Connectors. The Tip Is Designed to Grab, Pull and Bend Wires. It Is Optimized For Ideal Leverage When Cutting and Crimping. Precision Shear-Type Blades Make Cutting Easier.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/GTIN
092644745096 / 00092644745096
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.68 (Each)
Standard Packaging
$136.08 (Per 6)
Stock Availability
Stafford
2 (Check another store)
Houston RDC
2
All Stores
207
Resources
Other Links
 
 
1009 - Other
 
1009 - Other
 
1009 - Other
 
1009 - Other
Attachments
 
 
1009 - Specification Sheet
Images
 
 
1009 - Small Image
 
1009 - Large Image
 
1009 - Large Image
 
1009 - Large Image
 
1009 - Large Image
 
1009 - Large Image
 
1009 - Large Image
 
1009 - Large Image
 
1009 - Video
360 Images
 
 
1009 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Gray;Yellow
Dimensions and Weight
Overall Length
7.75
Descriptions
Description
LONG-NOSE WIRE STRIPPER/WIRE CUTTER/CRIMPING TOOL
Product Type
Long-Nose Wire Stripper/Crimper
extra long description
KLEIN 1009 Long-Nose Wire Stripper/
Features
This Wire Stripper Long-Nose Multi Tool cuts and strips 10-20 AWG solid and 12-22 AWG stranded wire as well as crimps insulated and non-insulated connectors. The tip is designed to grab, pull and bend wires. It is optimized for ideal leverage when cutting and crimping. Precision shear-type blades make cutting easier.
Long Description
This Wire Stripper Long-Nose Multi Tool cuts and strips 10-20 AWG solid and 12-22 AWG stranded wire as well as crimps insulated and non-insulated connectors. The tip is designed to grab, pull and bend wires. It is optimized for ideal leverage when cutting and crimping. Precision shear-type blades make cutting easier.
Special Features
Reinforced Head
Additional Information
media
Yes
Cutting Length
0.5" (1.3 cm)
Cutting Capacity
10 Solid or 12 Stranded
crimping capacity
10-22 AWG Insulated and Non-Insulated Terminals
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
1009
GTIN
00092644745096
UPC
092644745096
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long-Nose
Packaging
Weight
5.4 oz (154 g)
Weight per each
0.34
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Wire Stripping, Cutting and Crimping
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 207

Location search:
These alternate items can be purchased instead of 1009.
Jump To:

Similar Items

Similar items are close alternatives to 1009, though they may not be 100% alike.

With Klein Tools' Wire Stripper / Crimper / Cutter Multi Tool, You Can Strip, Cu...
  • MFR Part #: 1019
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1019 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat