ZS309 - 1-In .500-.625 Cord Conn

Killark

  • $12.77 (Each)
  • $12.77 (Each)

  • $191.55 (Per 15)
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
ZS309
Manufacturer
Killark
Manufacturer's Part Number
ZS309
Description
1-In .500-.625 Cord Conn
1" Aluminum Cord Connector, Cord Range .500-.625, Brown
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783936973623 / 0783936973623 / 00783936973623
Weight per unit
3.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.77 (Each)
Standard Packaging
$191.55 (Per 15)
Resources
Images
 
 
ZS309 - Small Image
 
ZS309 - Large Image
Attachments
 
 
ZS309 - Specification Sheet
Other Links
 
 
ZS309 - Other
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
Silver
Finish
Untreated
Dimensions and Weight
Size
1.81 in x 0.71 in x 1.6 in
Descriptions
Product Type
Conn STR 1" .500-.625 BRN
Long Description
1" Aluminum Cord Connector, Cord Range .500-.625, Brown
Special Features
Aluminum construction resists corrosion. Neoprene grommet seals out oil and moisture. Nylon retention ring ensures superior holding power.
Description
1-IN .500-.625 CORD CONN
extra long description
KLRK ZS309 CONN STR 1" .500-.625 B
Manufacturer Information
Brand
KILLARK
series
Z Series
Manufacturers Part Number
ZS309
GTIN
00783936973623
UPC
783936973623
Taxonomies, Classifications, and Categories
Type
Straight Cord Connector
Category Description
Industrial cord connectors
Packaging
Weight per each
3.15
Carton
1
Package
15
Uses, Certifications, and Standards
nema rating
12;13;4;4X
environmental conditions
Hazardous locations
standard
UL, CSA
Application
Use to secure and seal cords or cables entering enclosures or raceways. Z Series connectors are also suitable for use in hazardous locations per National Electric Code (Articles 501-4(b), 502-4(a&b), 503-3(a&b)). Consult these articles for sealing require
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ZS309.
Jump To:

Cross Referenced

These items are similar to ZS309 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ZS309 Killark 00783936973623
CGA772560 Bridgeport Fittings 00781747877215
CG100650SA Eaton Crouse-Hinds 00662277037402

* All prices subject to change.

Begin Live Chat