X17SA - KLRK X17SA 1/2 Hub Alum Cond Body

Killark

  • $24.76 (Each)
  • $24.76 (Each)

  • $123.80 (Per 5)
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
X17SA
Manufacturer
Killark
Manufacturer's Part Number
X17SA
Description
KLRK X17SA 1/2 Hub Alum Cond Body
1/2" X Hub, Aluminum Form 7 Conduit Body,
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936080581 / 0783936080581 / 00783936080581
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.76 (Each)
Standard Packaging
$123.80 (Per 5)
Resources
Images
 
 
X17SA - Small Image
 
X17SA - Large Image
Attachments
 
 
X17SA - Specification Sheet
Other Links
 
 
X17SA - Other
 
X17SA - Other
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
Gray
Finish
Powder Epoxy Paint
Dimensions and Weight
Hub Size
1/2"
Height
2
Width
4
Length
6
Descriptions
extra long description
KLRK X17SA 1/2" ALUM COND BODY "X"
Product Type
1/2" Alum Cond Body "X"
Description
KLRK X17SA 1/2 HUB ALUM COND BODY
Long Description
1/2" X Hub, Aluminum Form 7 Conduit Body,
Special Features
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
Additional Information
Form
Form 7
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
X17SA
series
Duraloy 7
GTIN
00783936080581
UPC
783936080581
Taxonomies, Classifications, and Categories
Type
Conduit Body
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
2.8
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL, CSA
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of X17SA.
Jump To:

Cross Referenced

These items are similar to X17SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
X17-SA Appleton Electric 781381601122
X17SA Eaton Crouse-Hinds 00782274745411
X17SA Killark 00783936080581
X17-SA O-Z Gedney 00781381601122
X17SA Thomas & Betts 00786210104447

* All prices subject to change.

Begin Live Chat