VM3P170 - VM3 HSG 175W MHP Quad

Killark

  • $1321.22 (Each)
  • $1,321.22 (Each)
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
VM3P170
Manufacturer
Killark
Manufacturer's Part Number
VM3P170
Description
VM3 HSG 175W MHP Quad
VM3 Series - 175W Metal Halide Quadri-Volt Housing
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39111612 - Area lighting
UPC/EAN/GTIN
783936966212 / 0783936966212 / 00783936966212
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,321.22 (Each)
Resources
Images
 
 
VM3P170 - Small Image
 
VM3P170 - Large Image
Attachments
 
 
VM3P170 - Specification Sheet
Brochures
 
 
VM3P170 - Brochure
Other Links
 
 
VM3P170 - Other
 
VM3P170 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Lamp Type
M-137 pulse start metal halide
Voltage Rating
Quad - 120/277/347/480 VAC
amperage rating
Starting amps: 0.95/0.55/0.45/0.40; operating amps: 1.80/1.05/0.90/0.80.
Ballast Type
Constant wattage autostransformer
Material, Color, and Finish
Style
Pulse start metal halide fixture
Color
Tan
fixture material
Copper-free aluminum (less than 4/10 of 1%)
Dimensions and Weight
Size
13.45" H x 13.67" W x 13.67" D
Descriptions
Product Type
VM3 HSG 175W MHP Quad
Description
VM3 HSG 175W MHP QUAD
extra long description
KLRK VM3P170 VM3 HSG 175W MHP QUAD
Long Description
VM3 Series - 175W Metal Halide Quadri-Volt Housing
Special Features
The VM3 Series is a low bay and high bay HID luminaire. This fixture is made with a cast copper-free aluminum housing and mount that is suitable for harsh and hazardous environments.
Additional Information
Power Factor
0.9
Power Rating
175W
Light Source
Metal Halide Pulse
Socket Type
Mogul base, 4KV pulse rated (1500W/600V)
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
VM3P170
series
VM3
GTIN
00783936966212
UPC
783936966212
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
Aluminum pulse start metal halide fixture
Packaging
Weight per each
28
Carton
1
Uses, Certifications, and Standards
environmental conditions
Hazardous and wet locations
Application
Killark CERTILITE V Series sets a new standard for industrial grade HID luminaires. Designed for installations where moisture, dirt, dust, corrosion, and vibration may be present; these fixtures are suitable for NEMA 3 and 4X areas where wind, water, snow
standard
cULus, cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat