R86 - KLRK R-86 3X2-In Ex-PRF Reducer

Killark

  • $23.60 (Each)
  • $23.60 (Each)

  • $118.00 (Per 5)
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
R86
Manufacturer
Killark
Manufacturer's Part Number
R-86
Description
KLRK R-86 3X2-In Ex-PRF Reducer
3" to 2" Reducing Bushing, Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936570181 / 0783936570181 / 00783936570181
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.60 (Each)
Standard Packaging
$118.00 (Per 5)
Resources
Images
 
 
R86 - Small Image
 
R86 - Large Image
Attachments
 
 
R86 - Specification Sheet
Other Links
 
 
R86 - Other
 
R86 - Other
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
Silver
Finish
Untreated
Dimensions and Weight
Length
2
Hub Size
3" to 2"
Height
4
Width
4
Descriptions
Description
KLRK R-86 3X2-IN EX-PRF REDUCER
extra long description
KLRK R-86 3" TO 2" REDUCING BUSHING
Product Type
3" to 2" Reducing Bushing Alum
Long Description
3" to 2" Reducing Bushing, Aluminum
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
R-86
series
R
GTIN
00783936570181
UPC
783936570181
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Reducing Bushing
Packaging
Weight per each
4
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R86.
Jump To:

Cross Referenced

These items are similar to R86 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB300-200A Appleton Electric 00781381257244
RE86 SA Eaton Crouse-Hinds 00782274747040
R-86 Killark 00783936570181
RB-341A O-Z Gedney 00783126058109

* All prices subject to change.

Begin Live Chat