R63 - KLRK R-63 2X1 Ex-PRF Reducer

Killark

  • $12.95 (Each)
  • $12.95 (Each)

  • $129.50 (Per 10)
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
R63
Manufacturer
Killark
Manufacturer's Part Number
R-63
Description
KLRK R-63 2X1 Ex-PRF Reducer
2" to 1" Reducing Bushing, Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936570136 / 0783936570136 / 00783936570136
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.95 (Each)
Standard Packaging
$129.50 (Per 10)
Resources
Images
 
 
R63 - Small Image
 
R63 - Large Image
Attachments
 
 
R63 - Specification Sheet
Other Links
 
 
R63 - Other
 
R63 - Other
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
Silver
Finish
Untreated
Dimensions and Weight
Height
0.99
Length
2.38
Width
2.38
Hub Size
2" to 1"
Descriptions
Description
KLRK R-63 2X1 EX-PRF REDUCER
extra long description
KLRK R-63 2" TO 1" REDUCING BUSHING
Product Type
2" to 1" Reducing Bushing Alum
Long Description
2" to 1" Reducing Bushing, Aluminum
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
R-63
series
R
GTIN
00783936570136
UPC
783936570136
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Reducing Bushing
Packaging
Weight per each
3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R63.
Jump To:

Cross Referenced

These items are similar to R63 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA63H American Fittings 00662364140275
RB200-100A Appleton Electric 00781381322126
RE63-SA Eaton Crouse-Hinds 00782274746968
R-63 Killark 00783936570136
RB-333A O-Z Gedney 00783126058024
613AL Thomas & Betts 00786210801490

* All prices subject to change.

Begin Live Chat