R54 - 1-1/2X1-1/4 Ex-PRF RDCR

Killark

  • $15.91 (Each)
  • $15.91 (Each)

  • $318.20 (Per 20)
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
R54
Manufacturer
Killark
Manufacturer's Part Number
R-54
Description
1-1/2X1-1/4 Ex-PRF RDCR
1-1/2" to 1-1/4" Reducing Bushing, Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936570105 / 0783936570105 / 00783936570105
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.91 (Each)
Standard Packaging
$318.20 (Per 20)
Resources
Images
 
 
R54 - Small Image
 
R54 - Large Image
Attachments
 
 
R54 - Specification Sheet
Other Links
 
 
R54 - Other
 
R54 - Other
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
Silver
Finish
Untreated
Dimensions and Weight
Height
1.01
Length
1.9
Width
1.9
Hub Size
1-1/2" to 1-1/4"
Descriptions
Description
1-1/2X1-1/4 EX-PRF RDCR
extra long description
KLRK R-54 1-1/2" TO 1-1/4" REDUCING
Product Type
1-1/2" to 1-1/4" Reducing Bush
Long Description
1-1/2" to 1-1/4" Reducing Bushing, Aluminum
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
R-54
series
R
GTIN
00783936570105
UPC
783936570105
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Reducing Bushing
Packaging
Weight per each
1.3999
Carton
1
Package
20
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R54.
Jump To:

Cross Referenced

These items are similar to R54 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA54H American Fittings 00662364140213
RB150-125A Appleton Electric 00781381655002
RE54-SA Eaton Crouse-Hinds 00782274101484
R-54 Killark 00783936570105
RB-327A O-Z Gedney 00783126057270
RB-327SA O-Z Gedney n/a
610AL Thomas & Betts 00786210801469

* All prices subject to change.

Begin Live Chat