R53 - 1-1/2X1 Ex-PRF Reducer

Killark

  • $22.86 (Each)
  • $22.86 (Each)

  • $457.20 (Per 20)
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
R53
Manufacturer
Killark
Manufacturer's Part Number
R-53
Description
1-1/2X1 Ex-PRF Reducer
1-1/2" to 1" Reducing Bushing, Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936570099 / 0783936570099 / 00783936570099
Weight per unit
2.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.86 (Each)
Standard Packaging
$457.20 (Per 20)
Resources
Images
 
 
R53 - Small Image
 
R53 - Large Image
Attachments
 
 
R53 - Specification Sheet
Other Links
 
 
R53 - Other
 
R53 - Other
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
Silver
Finish
Untreated
Dimensions and Weight
Height
0.99
Hub Size
1-1/2" to 1"
Length
1.9
Width
1.9
Descriptions
Description
1-1/2X1 EX-PRF REDUCER
extra long description
KLRK R-53 1-1/2" TO 1" REDUCING BUS
Product Type
1-1/2" to 1" Reducing Bushing
Long Description
1-1/2" to 1" Reducing Bushing, Aluminum
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Manufacturers Part Number
R-53
Brand
KILLARK
series
R
GTIN
00783936570099
UPC
783936570099
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Reducing Bushing
Packaging
Weight per each
2.7999
Carton
1
Package
20
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R53.
Jump To:

Cross Referenced

These items are similar to R53 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA53H American Fittings 00662364140190
RB150-100A Appleton Electric 00781381321136
RE53-SA Eaton Crouse-Hinds 00782274101477
R-53 Killark 00783936570099
RB-328A O-Z Gedney 00783126057287
RB-328SA O-Z Gedney n/a
609AL Thomas & Betts 00786210801452

* All prices subject to change.

Begin Live Chat