R31 - 1X1/2 Ex-PRF Reducer

Killark

  • $9.71 (Each)
  • $9.71 (Each)

  • $485.50 (Per 50)
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
R31
Manufacturer
Killark
Manufacturer's Part Number
R-31
Description
1X1/2 Ex-PRF Reducer
1" to 1/2" Reducing Bushing, Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936570020 / 0783936570020 / 00783936570020
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.71 (Each)
Standard Packaging
$485.50 (Per 50)
Resources
Images
 
 
R31 - Small Image
 
R31 - Large Image
Attachments
 
 
R31 - Specification Sheet
Other Links
 
 
R31 - Other
 
R31 - Other
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
Silver
Finish
Untreated
Dimensions and Weight
Height
0.81
Length
1.32
Width
1.32
Hub Size
1" to 1/2"
Descriptions
Description
1X1/2 EX-PRF REDUCER
extra long description
KLRK R-31 1" TO 1/2" REDUCING BUSHI
Product Type
1" to 1/2" Reducing Bushing Al
Long Description
1" to 1/2" Reducing Bushing, Aluminum
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
R-31
series
R
GTIN
00783936570020
UPC
783936570020
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Reducing Bushing
Packaging
Weight per each
3
Carton
1
Package
50
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R31.
Jump To:

Cross Referenced

These items are similar to R31 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB100-50A Appleton Electric 00781381321075
RE31 SA Eaton Crouse-Hinds 00782274101392
R-31 Killark 00783936570020
RB-323SA O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat