FXS51C - Exp/PR F/S Switch

Killark

  • $974.57 (Each)
  • $974.57 (Each)

In-Stock: 4 available at other locations ( find a store with stock)
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
FXS51C
Manufacturer
Killark
Manufacturer's Part Number
FXS-51C
Description
Exp/PR F/S Switch
FXS Series - Factory Sealed Feed-Thru Box and Cover With 1-Pole Tumbler Switch - Conduit Hub Size 3/4 In - 20 Amps
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Selector Switch Complete Assemblies
UNSPSC
N/A
UPC/GTIN
783936195582 / 00783936195582
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$974.57 (Each)
Stock Availability
Casa Grande
0 (Find nearest stock)
Phoenix
0
All Stores
4
Resources
Images
 
 
FXS51C - Small Image
 
FXS51C - Large Image
Attachments
 
 
FXS51C - Specification Sheet
Other Links
 
 
FXS51C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Poles
1
Voltage Rating
120/277 VAC
Dimensions and Weight
Size
6.63 in x 6 in x 4.38 in
Descriptions
Description
EXP/PR F/S SWITCH
Extra Long Description
KIL FXS-51C TUMBL SWITCH 3/4" 1P20A
Long Description
FXS Series - Factory Sealed Feed-Thru Box And Cover With 1-Pole Tumbler Switch - Conduit Hub Size 3/4 In - 20 Amps
Product Type
Tumbl Switch 3/4" 1P20A F-Thru
Special Features
Killark SEAL-X Series Factory Sealed Tumbler Switch Controls provide solutions in hazardous location areas to supply;START/STOP Motor Functions and Light Switching. Utilized in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas where Type 3, 7 & 9 protection ratings are required for indoor and outdoor use. UL Listed and CSA Certified.
Additional Information
Action
SP
Switch Type
Lever
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
FXS-51C
Series
FXS Series
GTIN
00783936195582
UPC
783936195582
Taxonomies, Classifications, and Categories
Type
Factory Sealed
Packaging
Weight per each
4.4
Carton
1
Uses, Certifications, and Standards
Application
FXS tumbler switches are suitable for applications where making, breaking, or changing connections in an electrical circuit is required and where conditions of load do not exceed the switch ratings.
Enclosure
Aluminum factory sealed feed-thru splice box
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bridgeport
4 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of FXS51C.
Jump To:

Cross Referenced

These items are similar to FXS51C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDSC175-F1 Appleton Electric 00781381325530
EDSC2129 Appleton Electric 00781381697316
EDSC2129SA Appleton Electric 00781381737784
EDSC218SA Appleton Electric 00781381737845
EDSC175F1A Appleton Electric 00781381795876
EDSC2129 Eaton Crouse-Hinds 00782274765624
EDSC218SA Eaton Crouse-Hinds 00782274535661
EDSC2129SA Eaton Crouse-Hinds 00782274780511
FXS-51C Killark 00783936195582
NEDSC2129 O-Z Gedney 00783126070019
NEDSC2129SA O-Z Gedney 00783126070026
NEDSC218SA O-Z Gedney 00783126070125

* All prices subject to change.

Begin Live Chat