2HKBB2GLD - Instrument Encl

Killark

  • $693.52 (Each)
  • $693.52 (Each)

  • $3,467.60 (Per 5)
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
2HKBB2GLD
Manufacturer
Killark
Manufacturer's Part Number
2HKB-B-2GLD
Description
Instrument Encl
HK/2HK Series - Aluminum 2HKB Box With Blank Cover On Power Side Andoptional 2 In Dome Lens Cover On Instrument Side
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 9 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Busway and Busway Accessories
UNSPSC
39121314 - Explosion proof enclosure
UPC/EAN/GTIN
783936295503 / 0783936295503 / 00783936295503
Weight per unit
5.6999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$693.52 (Each)
Standard Packaging
$3,467.60 (Per 5)
Resources
Images
 
 
2HKBB2GLD - Large Image
 
2HKBB2GLD - Small Image
Attachments
 
 
2HKBB2GLD - Specification Sheet
Other Links
 
 
2HKBB2GLD - Other
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
Copper-free aluminum (less than 4/10 of 1%)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4-13/16" H x 4-3/4" W x 8-3/32" D
Descriptions
Description
INSTRUMENT ENCL
Product Type
Inst Boxblank CVR, Dome Lens
extra long description
KLRK 2HKB-B-2GLD INST BOXBLANK CVR,
Long Description
HK/2HK SERIES - ALUMINUM 2HKB BOX WITH BLANK COVER ON POWER SIDE ANDOPTIONAL 2 IN DOME LENS COVER ON INSTRUMENT SIDE
Special Features
Enclosures are explosion proof, dust/ignition proof, weather proof, and tamper resistant. HK Series boxes covers are cast from a copper-free aluminum alloy. Neoprene O-rings are provided with HK boxes to assure water resistance in NEMA 4/IP66 conditions.
Additional Information
Cable Entry
3/4" NPT hub
Manufacturer Information
Manufacturers Part Number
2HKB-B-2GLD
Brand
KILLARK
GTIN
00783936295503
UPC
783936295503
Taxonomies, Classifications, and Categories
Category Description
Busway and Busway Accessories
Type
Aluminum instrument/device enclosure with 2" dome lens cover and blank cover
Packaging
Weight per each
5.6999
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Instrumentation housed in HK Series enclosures typically used to measure, detect, monitor, transmit, and control industrial processes and systems. HK Series enclosures are suitable for a broad range of applications, meeting both domestic and international
standard
UL, CSA, FM APPROVED
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2HKBB2GLD.
Jump To:

Cross Referenced

These items are similar to 2HKBB2GLD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EIHT210 Eaton Crouse-Hinds 00782274954912
2HKB-B-2GLD Killark 00783936295503

* All prices subject to change.

Begin Live Chat