21006407 - Ac/DC Wire-In-Digital Carbon Monoxide Alarm

Kidde

  • $104.12 (Each)
  • $104.12 (Each)

  • $624.72 (Per 6)

In-Stock: 1,334 available locally (Rogers, AR) (change location)
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
21006407
Manufacturer
Kidde
Manufacturer's Part Number
21006407
Description
Ac/DC Wire-In-Digital Carbon Monoxide Alarm
Kidde 21006407 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 Vac Operating, 40 - 100 Deg F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 5-3/4 In Diameter X 1.8 In Depth, Digital Led Display, Mounting: Wall or Ceiling, Included: 9 V Battery, Ul 2034, Article 760 Of The National Electric Code and Nfpa 72
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
047871001217 / 00047871001217
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.12 (Each)
Standard Packaging
$624.72 (Per 6)
Stock Availability
Rogers
1,334 (Check another store)
Springdale
0
All Stores
1,334
Resources
Images
 
 
21006407 - Small Image
 
21006407 - Large Image
 
21006407 - Video
Attachments
 
 
21006407 - Specification Sheet
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
AC/DC WIRE-IN-DIGITAL CARBON MONOXIDE ALARM
Product Type
Ac/DC Wire-In - Digital Display - Interc
extra long description
KID 21006407 AC/DC wire-in - Digita
Long Description
Kidde 21006407 Plug-In Carbon Monoxide Alarm With Battery Backup, 85 DB At 10 FT Loud, 60 HZ Operating Frequency, 120 VAC Operating, 40 - 100 DEG F Operating, Environmental Conditions: 5 - 95 PCT Relative Humidity (RH), Electrochemical Sensor, Dimensions: 5-3/4 IN Diameter X 1.8 IN Depth, Digital LED Display, Mounting: Wall Or Ceiling, Included: 9 V Battery, UL 2034, Article 760 Of The National Electric Code And NFPA 72
Special Features
Battery pull tab: Eliminates battery installation time and keeps battery fresh; Adjustable mounting bracket: Allows for fast installation and perfect alignment; Quick connect: Installs quickly with snap-on electrical harness; Sealed cover: Reduces nuisance alarms, sealed to protect sensor from contaminants prior to installation; Tamper resist locking feature: To deter battery and alarm theft; Battery backup: For continuous protection in case of power failure; 6 strobe lights/relay module; 5-YR limited warr
Additional Information
media
Yes
Operating Frequency
60 W
included
9 V Battery
dimensions
5-3/4 IN Diameter X 1.8 IN Depth
display
Digital LED
Operating Voltage
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Manufacturer Information
Manufacturers Part Number
21006407
Brand
Kidde
sub brand
Kidde
GTIN
00047871001217
UPC
047871001217
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
Plug-In Carbon Monoxide Alarm With Battery Backup
Packaging
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
40 - 100 DEG F
environmental conditions
5 to 95 PCT
standard
UL 2034, Article 760 Of The National Electric Code And NFPA 72
Mounting
wall or ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,334

Location search:

Greater Springdale Area

Location Stock Available
Rogers
1,334 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat