21006378 - *Delisted* 120V Ac W/9V Backup Front Pull Tab Hush

Kidde

  • $14.05 (Each)
  • $14.05 (Each)

  • $84.30 (Per 6)

Available from manufacturer.
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
21006378
Manufacturer
Kidde
Manufacturer's Part Number
21006378
Description
*Delisted* 120V Ac W/9V Backup Front Pull Tab Hush
Smoke Alarm, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 1.55 In Overall Height, Bracket Mount, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Security & Fire Alarm Systems
UNSPSC
46191505 - Fire alarm systems
UPC/GTIN
047871403813 / 00047871403813
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.05 (Each)
Standard Packaging
$84.30 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
21006378 - Small Image
 
21006378 - Large Image
 
21006378 - Large Image
Attachments
 
 
21006378 - Specification Sheet
Specifications Sheets
 
 
21006378 - Specification Sheet
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
White
Dimensions and Weight
Diameter
5.6 in
Descriptions
Description
120V AC W/9V BACKUP, FRONT PULL TAB, HUSH
Extra Long Description
KID 21006378 120V AC/DC Rear load,
Features
The Kidde i12040A is an AC/DC powered, ionization smoke alarm that operates on a 120V power source with 9V battery backup. This alarm uses ionization sensing technology. Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms. Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms. Kidde strongly recommends that both ionization and photoelectric smoke alarms be installe
Long Description
Smoke Alarm, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 1.55 in Overall Height, Bracket Mount, 0.5 lb
Product Type
Smoke Alarm
Short Description
Smoke Alarm, 85 dB @ 10 ft, White, 5.6 in Diameter
Special Features
This alarm uses ionization sensing technology; Ionization sensing alarms may detect invisible fire particles (associated with flaming fires) sooner than photoelectric alarms; Photoelectric sensing alarms may detect visible particles (associated with smoldering fires) sooner than ionization alarms; Front battery pull tab allows battery activation without removing alarm from mounting bracket; Large mounting base makes mounting easier, protects surface paint from dirt and covers imperfections; Pre-stripped wi
Additional Information
Alarm Type
Smoke Alarm
Dimensions
5.6 IN Diameter X 1.55 IN Depth
Display
Flashing LED
Included
9 V Battery
Made In USA
yes
Maximum Operating Temperature
+100 °F;+37.8 °C
Minimum Operating Temperature
+40 °F;+4.4 °C
Mounting Type
Bracket Mount
Operating Current
80 W
Operating Frequency
60 W
Operating Voltage
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Overall Height
1.55 in
Package Quantity
6 CA
Sound Level
85 dB @ 10 ft
Standards Met
UL Listed;UL mA
Manufacturer Information
Brand
Kidde
Manufacturers Part Number
21006378
Sub Brand
Firex
GTIN
00047871403813
UPC
047871403813
Taxonomies, Classifications, and Categories
Category Description
SECURITY & FIRE ALARM SYSTEMS
Type
Wire-In Smoke Alarm With Battery Backup
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Home
Environmental Conditions
5 to 95 PCT
Mounting
Single Gang Electrical Box, Up To 4 IN Octagon Box
Operating Temperature
40 - 100 DEG F
Standard
UL 217, NFPA 72, (Chapter 11) The State of California Fire Marshall, NFPA 101 (One And Two Family Dwellings), Federal Housing Authority (FHA), Housing And Urban Development (HUD)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 21006378.
Jump To:

Similar Items

Similar items are close alternatives to 21006378, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat