IC23W - 6" RCS DBL Wall Housing, No Bracket

Juno

  • $16.66 (Each)
  • $16.66 (Each)

  • $99.96 (Per 6)

In-Stock: 1,062 available at other locations ( find a store with stock)
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
IC23W
Manufacturer
Juno
Manufacturer's Part Number
IC23 W
Description
6" RCS DBL Wall Housing, No Bracket
Incandescent Airtight Housing, Round, 90 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 19 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209068613 / 00661209068613
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.66 (Each)
Standard Packaging
$99.96 (Per 6)
Stock Availability
Corsicana
0 (Find nearest stock)
DFW RDC
0
All Stores
1,062
Resources
Other Links
 
 
IC23W - Other
 
IC23W - Other
 
IC23W - Other
 
IC23W - Other
 
IC23W - Other
 
IC23W - Other
Images
 
 
IC23W - Small Image
 
IC23W - Large Image
 
IC23W - Large Image
 
IC23W - Large Image
 
IC23W - Large Image
 
IC23W - Large Image
 
IC23W - Large Image
 
IC23W - Large Image
Attachments
 
 
IC23W - Specification Sheet
360 Images
 
 
IC23W - 360 Image
Brochures
 
 
IC23W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Shape
Round
Wattage
90 W
Material, Color, and Finish
Finish
Galvanized
Fixture Material
steel
Housing Material
Aluminum
Dimensions and Weight
Height
7.75
Length
13.5
Width
17.5
Descriptions
Construction
New Construction
Description
6" RCS DBL WALL HOUSING, NO BRACKET
Extra Long Description
LITH IC23 W 6IN Incandescent No Pla
Features
The energy-efficient housing features an Air-Loc(R) seal to stop infiltration and exfiltration of air, reducing heating and cooling costs. The IC-rated housing can also be completely covered with insulation.
Long Description
Incandescent Airtight Housing, Round, 90 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 in Aperture Size, 19 lb
Product Type
Incandescent Airtight Housing
Short Description
6" Incandescent Airtight Housing, 90W, 120V, Aluminum, Remodel
Additional Information
Maximum Operating Temperature
25
Package Quantity
1 CT;6 Pk
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
IC23 W
Sub Brand
Juno(R)
GTIN
00661209068613
UPC
661209068613
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Housing
Trade Size
Aperture Size
6 in
Packaging
Weight
19 lb
Weight per each
19
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Recessed Residential;Damp Location
Environmental Conditions
Indoor
Mounting
Recessed
Standard
CSA,UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,062

Location search:
These alternate items can be purchased instead of IC23W.
Jump To:

Similar Items

Similar items are close alternatives to IC23W, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat