T175 - SPDT 40A 125V 7-Day $

Intermatic

  • $125.59 (Each)
  • $125.59 (Each)

  • $1,507.08 (Per 12)

In-Stock: 2 available at other locations ( find a store with stock)
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
T175
Manufacturer
Intermatic
Manufacturer's Part Number
T175
Description
SPDT 40A 125V 7-Day $
24-Hour Mechanical Time Switch With Skip-A-Day, 120 Vac, 60HZ, 1 No/1 NC, Indoor Metal Enclosure, 1 Hour Interval
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
078275175013 / 00078275175013
Weight per unit
2.875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.59 (Each)
Standard Packaging
$1,507.08 (Per 12)
Stock Availability
Galena Park
0 (Find nearest stock)
Deer Park
0
All Stores
2
Resources
Attachments
 
 
T175 - Specification Sheet
Other Links
 
 
T175 - Other
Images
 
 
T175 - Large Image
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
125
Wattage
3
Descriptions
Description
SPDT 40A 125V 7-DAY $
Extra Long Description
INT-MAT T175 24-Hour Mechanical Tim
Features
Similar to the T100 Series, these time switches can also handle electrical loads up to 40 A per pole. The T170 Series Time Switches allow for up to 10 ON/OFF settings per day, but give you the additional capability of skipping days in which the loads may not be needed. Each time switch will come with one set of ON/OFF trippers as well as three skipper screws to omit the schedule for at least three days.
Long Description
24-HOUR MECHANICAL TIME SWITCH WITH SKIP-A-DAY, 120 VAC, 60HZ, 1 NO/1 NC, INDOOR METAL ENCLOSURE, 1 HOUR INTERVAL
Product Type
24-Hour Mechanical Time Switch With Skip-A-Day, 120 Vac, 60H
Special Features
Features: Up to 10 ON/OFF operations each day, Minimum ON/OFF times of one hour, Manual override, One ON and one OFF tripper and three day-skipper screws, 1 Year Warranty
Additional Information
Action
SPDT
Contact Configuration
1 NO/1 NC
Contact Rating
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120/240/277 VAC (Tungsten, Inductive)
Motor Power
2 HP @ 120 VAC, 5 HP @ 240 VAC
Timing Range
24
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
T175
GTIN
00078275175013
UPC
078275175013
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MECHANICAL
Packaging
Weight per each
2.875
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial, Industrial, Residential, Outdoor, HVACR
Enclosure
NEMA 1
Frequency Rating
60
Mounting
WALL MOUNT
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Standard
cCSAus Certified, HVACR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat