T103PCD82 - 40A 120V DPST Plastic Clear Cover Time Clock

Intermatic

  • $116.62 (Each)
  • $116.62 (Each)

  • $699.72 (Per 6)

In-Stock: 22 available at other locations ( find a store with stock)
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
T103PCD82
Manufacturer
Intermatic
Manufacturer's Part Number
T103PCD82
Description
40A 120V DPST Plastic Clear Cover Time Clock
24-Hour Mechanical Time Switch, 120 Vac, 60HZ, DPST, Indoor/Outdoor Plastic With See-Through Door Enclosure, 1 Hour Interval
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275047853 / 00078275047853
Weight per unit
2.508 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.62 (Each)
Standard Packaging
$699.72 (Per 6)
Stock Availability
West Monroe
0 (Find nearest stock)
All Stores
22
Resources
Images
 
 
T103PCD82 - Large Image
Attachments
 
 
T103PCD82 - Specification Sheet
Other Links
 
 
T103PCD82 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
40
Connection
Teeter Type
Poles
2
Voltage Rating
125
Wattage
3
Dimensions and Weight
Size
5-1/2 LENGTH X 3-3/8 WIDTH X 9-3/8 IN, 13.97 LENGTH X 9.21 WIDTH X 23.81 HEIGHT CM
Descriptions
Description
40A 120V DPST PLASTIC CLEAR COVER TIME CLOCK
Extra Long Description
INT-MAT T103PCD82 24-Hour Mechanica
Features
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.
Long Description
24-Hour Mechanical Time Switch, 120 VAC, 60Hz, DPST, Indoor/Outdoor Plastic with See-Through Door Enclosure, 1 Hour Interval
Product Type
24-Hour Mechanical Time Switch, 120 Vac, 60HZ, DPST, Indoor/
Special Features
Features: Provides direct 24-Hour control of most loads, 1 to 12 ON/OFF operations each day, Minimum ON/OFF times of 1 hour, Manual override, 1 Year Warranty
Additional Information
Action
DPST
Contact Configuration
2 NO
Contact Rating
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten)
Motor Power
2 HP @ 120 VAC, 5 HP @ 240 VAC
Timing Range
24
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
T103PCD82
GTIN
00078275047853
UPC
078275047853
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical
Packaging
Weight per each
2.508
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Commercial, Industrial, Residential, Outdoor, HVACR
Enclosure
NEMA 3R Plastic
Frequency Rating
60
Mounting
WALL MOUNT
Operating Temperature
-40 to +130 DEG F, -40 to +54 DEG C
Standard
cCSAus Certified, HVACR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
6 View Store
Longview
2 View Store
Tyler
3 View Store

A-L

Location Stock Available
Dallas
4 View Store
These alternate items can be purchased instead of T103PCD82.
Jump To:

Similar Items

Similar items are close alternatives to T103PCD82, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat