SK4500K - Shorting Plug For Locking

Intermatic

  • $9.55 (Each)
  • $9.55 (Each)

  • $57.30 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SK4500K
Manufacturer
Intermatic
Manufacturer's Part Number
SK4500K
Description
Shorting Plug For Locking
Shorting Plug For Locking Type Receptacles
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Residential Switches
UNSPSC
32151905 - Control system receptacle
UPC/GTIN
078275151222 / 00078275151222
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.55 (Each)
Standard Packaging
$57.30 (Per 6)
Resources
Images
 
 
SK4500K - Large Image
 
SK4500K - Large Image
Attachments
 
 
SK4500K - Specification Sheet
Other Links
 
 
SK4500K - Other
Descriptions
Description
SHORTING PLUG FOR LOCKING
Product Type
Shorting Plug For Locking Type Receptacles
extra long description
INT-MAT SK4500K Shorting Plug for L
Features
The SK4500K Shorting Cap is a low-profile, locking-type photocontrol cap that closes the receptacle connectors of individual fixtures. This cost-effective solution allows a series of lights to perform as a collective unit (ON/OFF) while protecting the receptacle from outdoor elements.
Long Description
SHORTING PLUG FOR LOCKING TYPE RECEPTACLES
Special Features
Fits standard locking-type receptacles;Polycarbonate housing;Works for all voltages, keeps lights permanently ON
Additional Information
Warranty
2-Year limited
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
SK4500K
GTIN
00078275151222
UPC
078275151222
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
LOCKING
Packaging
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Ansi C136.10;cULus
Application
Shorting Cap
You must have an account to view stock levels

* All prices subject to change.

false