K4221C - 120V Photocontrol

Intermatic

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

In-Stock: 228 available at other locations ( find a store with stock)
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
K4221C
Manufacturer
Intermatic
Manufacturer's Part Number
K4221C
Description
120V Photocontrol
Photo Control, 120 V Ac, >2 W, 5-1/2 In Length, 1-9/16 In Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem and Swivel Fixed Mount, 0.301 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275002029 / 00078275002029
Weight per unit
0.308 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
228
Resources
Images
 
 
K4221C - Large Image
Specifications Sheets
 
 
K4221C - Specification Sheet
Attachments
 
 
K4221C - Specification Sheet
Other Links
 
 
K4221C - Other
360 Images
 
 
K4221C - 360 Image
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
Color Coded Lead
Current Rating
15 A(Tungsten);8.3 A (Ballast)
Voltage Rating
120 V ac
Wattage
>2 W
Material, Color, and Finish
Color
Gray
Housing Material
Polycarbonate
Dimensions and Weight
Length
5-1/2 in;14.0 cm
Size
1-9/16 LENGTH X 1-9/16 WIDTH X 5-1/2 DEPTH IN, 4 LENGTH X 4 WIDTH X 14 DEPTH CM
Width
1-9/16 in;4 cm
Descriptions
Description
120V PHOTOCONTROL
Extra Long Description
INT K4221C Stem and Swivel Mount Th
Features
These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes.
Long Description
Photo Control, 120 V ac, >2 W, 5-1/2 in Length, 1-9/16 in Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem And Swivel Fixed Mount, 0.301 lb/EA
Product Type
Photo Control
Short Description
Photo Control, 120 VAC, >2 W, Polycarbonate
Special Features
Cadmium sulfide photocell;Delay action eliminates load switching OFF due to car headlights, and lightning
Additional Information
Connection Type
1/2 IN - 14 NPT Thread
Maximum Operating Temperature
+158 °F;+70 °C
Minimum Operating Temperature
-40 °F;-40 °C
Mounting Type
Stem And Swivel Fixed Mount
Package Quantity
1 CT;12 PK
Standards Met
UL Recognized;CSA Certified
Supply Voltage
120
Switch Type
Automatic Switch
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
K4221C
GTIN
00078275002029
UPC
078275002029
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Thermal Type Photo Cell
Packaging
Weight
0.301 lb/EA
Weight per each
0.308
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Dusk to Dawn Lighting Control
Frequency Rating
50/60
Mounting
Stem and Swivel Fixed Mount
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Standard
UL Recognized, CSA, Title CA 20 Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of K4221C.
Jump To:

Similar Items

Similar items are close alternatives to K4221C, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat