K4123C - 208-277V Photocontrol

Intermatic

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

In-Stock: 32 available at other locations ( find a store with stock)
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
K4123C
Manufacturer
Intermatic
Manufacturer's Part Number
K4123C
Description
208-277V Photocontrol
Stem Mount Thermal Photocontrol, 208-277 V
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275029590 / 00078275029590
Weight per unit
0.242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Enid
0 (Find nearest stock)
Oklahoma City
0
All Stores
32
Resources
Images
 
 
K4123C - Large Image
Attachments
 
 
K4123C - Specification Sheet
Other Links
 
 
K4123C - Other
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
Color Coded Lead
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-9/16 LENGTH X 1-9/16 WIDTH X 3 DEPTH IN, 4 LENGTH X 4 WIDTH X 7.6 DEPTH CM
Descriptions
Description
208-277V PHOTOCONTROL
Extra Long Description
INT K4123C Stem Mount Thermal Photo
Features
These photocontrols install on standard outdoor light fixtures and electrical boxes with 12"-14 NPSM thread or 78" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Long Description
Stem Mount Thermal Photocontrol, 208-277 V
Product Type
Stem Mount Thermal Photocontrol, 208-277 V
Special Features
Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads, Light Level Slide Adjustment
Additional Information
Connection Type
1/2 IN - 14 NPT Thread
Supply Voltage
208 - 277
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
K4123C
GTIN
00078275029590
UPC
078275029590
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Thermal Type Photo Cell
Packaging
Weight per each
0.242
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Dusk to Dawn Lighting Control
Frequency Rating
50/60
Mounting
Stem Mount
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Standard
UL Recognized, CSA, C/UL Recognized, Title CA 20 Listed, California Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
6 View Store
Phoenix
4 View Store

M-Z

Location Stock Available
Mesa
5 View Store
Searcy
1 View Store
These alternate items can be purchased instead of K4123C.
Jump To:

Similar Items

Similar items are close alternatives to K4123C, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat