IG2240IMSK - Ig SMRT Hme Whole House Surge

Intermatic

  • $284.58 (Each)
  • $284.58 (Each)

  • $853.74 (Per 3)
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
IG2240IMSK
Manufacturer
Intermatic
Manufacturer's Part Number
IG2240-IMSK
Description
Ig SMRT Hme Whole House Surge
Surge Protective Device, 6-Mode, 120/240 Vac 1PH, Type 1 or Type 2, Indoor Metal, Connected Equipment Warranty 10yr
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Suprsr-Prot Dev-Line Conditnr
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
078275148697 / 00078275148697
Weight per unit
9.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.58 (Each)
Standard Packaging
$853.74 (Per 3)
Resources
Images
 
 
IG2240IMSK - Large Image
 
IG2240IMSK - Large Image
Attachments
 
 
IG2240IMSK - Specification Sheet
Brochures
 
 
IG2240IMSK - Brochure
Other Links
 
 
IG2240IMSK - Other
 
IG2240IMSK - Other
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
120-240
Phase
Single
Descriptions
Long Description
Surge Protective Device, 6-Mode, 120/240 VAC 1Ph, Type 1 or Type 2, Indoor Metal, Connected Equipment Warranty 10yr
Special Features
Six Modes of protection; TPMOV® surge protection technology;Module Power Switch, included on IG2240-IMSK, enables convenient disconnection of power at the SPD when replacing IModules;Includes three IModules with LED power and protection status lights;IModules replace quickly and easily, eliminating the need to install a new SPD unit;Tamper-proof IModule doors, will only open when IModule is being inserted;Includes the IG2200-FMK flush mount kit;Type 1 Enclosure for indoor applications in metal;10-year prod
Product Type
Surge Protective Device, 6-Mode, 120/240 Vac 1PH, Type 1 or
extra long description
INT-MAT IG2240-IMSK Surge Protectiv
Description
IG SMRT HME WHOLE HOUSE SURGE
Features
Intermatic's SMART GUARD® Whole House Surge Protective Device provides coverage of your customer’s big investment equipment, from appliances and computers, to HVAC equipment and TVs. This innovative Surge Protective Device uses the IMODULE® with LED lights for quick and easy status indication. A blue light indicates the Surge Protective Device unit is ON and a green light indicates surge protection is active. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) surge protection techn
Additional Information
Short Circuit Rating
10kA
type of indicators
SPD
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
IG2240-IMSK
GTIN
00078275148697
UPC
078275148697
Taxonomies, Classifications, and Categories
Type
SurgeProtectionDevice
Packaging
Weight per each
9.2
Carton
1
Package
3
Uses, Certifications, and Standards
Operating Temperature
-31 to 185 Deg F
Frequency Rating
50/60
Application
residential;lightcommercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat