FD12HH - 12HR SPR Wound Iv Timer

Intermatic

  • $97.29 (Each)
  • $97.29 (Each)

  • $583.74 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FD12HH
Manufacturer
Intermatic
Manufacturer's Part Number
FD12HH
Description
12HR SPR Wound Iv Timer
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, 50/60 HZ, SPST, 12 Hour Max, With Hold, Ivory
Slang Terms

Categories
Timer Controls - Electromechanical Time Switche
Classification
N/A
UNSPSC
N/A
UPC/GTIN
078275185708 / 00078275185708
Weight per unit
0.367 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.29 (Each)
Standard Packaging
$583.74 (Per 6)
Resources
Images
 
 
FD12HH - Large Image
 
FD12HH - Large Image
Attachments
 
 
FD12HH - Specification Sheet
Other Links
 
 
FD12HH - Other
Features
Poles
1
Voltage Rating
125 - 277
amperage rating
15
connection
Teeter Type
Dimensions and Weight
Size
2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Descriptions
Description
12HR SPR WOUND IV TIMER
Product Type
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac,
extra long description
INT-MAT FD12HH Spring Wound Countdo
Features
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Long Description
SPRING WOUND COUNTDOWN TIMER, DECORATOR STYLE, 125-277 VAC, 50/60 HZ, SPST, 12 HOUR MAX, WITH HOLD, IVORY
Special Features
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Hold Feature Enables User to Override the Automatic Shut-Off Function, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in Single or Multi-Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of the Time Setting, Standard Industry Accepted Molded Plate and Knob, Minimum of 0.085 IN Thread
Additional Information
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Contact Configuration
1 NO
action
1 x SPST
Timing Range
12
Contact Rating
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
FD12HH
GTIN
00078275185708
UPC
078275185708
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Decorator Spring Wound Auto-Off
Packaging
Weight per each
0.367
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 to +104 DEG F, -40 to +40 DEG C
Frequency Rating
50/60
standard
cCSAus Certified, UL Listed, UL Recognized, HVACR
Application
Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
Mounting
WALL MOUNT
You must have an account to view stock levels

* All prices subject to change.