EK4136S - Stem Mount Electronic Photocontrol 120-277V

Intermatic

  • $24.43 (Each)
  • $24.43 (Each)

  • $293.16 (Per 12)

In-Stock: 2 available locally (Prescott Valley, AZ) ( change location)
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
EK4136S
Manufacturer
Intermatic
Manufacturer's Part Number
EK4136S
Description
Stem Mount Electronic Photocontrol 120-277V
Nightfox™ Stem Mount Electronic Photocontrol, 120-277 V
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275146297 / 00078275146297
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.43 (Each)
Standard Packaging
$293.16 (Per 12)
Stock Availability
Prescott Valley
2 (Check another store)
Phoenix
12
All Stores
114
Resources
Images
 
 
EK4136S - Large Image
 
EK4136S - Large Image
360 Images
 
 
EK4136S - 360 Image
Attachments
 
 
EK4136S - Specification Sheet
Brochures
 
 
EK4136S - Brochure
Other Links
 
 
EK4136S - Other
 
EK4136S - Other
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
Color Coded Lead
Dimensions and Weight
Size
1.3 WIDTH X 1.24 DEPTH X 2.25 HEIGHT IN, 33.02 WIDTH X 31.49 DEPTH X 57.15 HEIGHT MM
Descriptions
Description
STEM MOUNT ELECTRONIC PHOTOCONTROL 120-277V
Features
NightFox™ electronic photocontrols permanently install on outdoor electrical boxes or outdoor lighting fixtures. Ideal for LED fixtures with long-life expectations. ½”-14 NPSM threaded stem fits standard outlet boxes and wall packs with a minimum installation hole size of 7/8” diameter. Come with 9" wire leads.
Product Type
Nightfox Ek Series Premium Stem Mount Electronic Photocontro
Long Description
NightFox™ Stem Mount Electronic Photocontrol, 120-277 V
extra long description
INT-MAT EK4136S NIGHTFOX EK Series
Special Features
Features: Long Life, Electronic Photocell, Zero-cross technology, LED Fixtures Totaling 1650 W @ 277 VAC, Fail mode: ON, Side Lens, UV Stabilized
Additional Information
Connection Type
1/2 IN - 14 NPSM Thread
operating cycles
10000
supply voltage
105 - 305
Timing Range
2 - 5
Dielectric Strength
2500
Warranty
8
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
EK4136S
GTIN
00078275146297
UPC
078275146297
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Stem Style Photocell
Packaging
Weight per each
0.215
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
standard
ANSI C136.24 Compliant, UL Certified to US, CSA Certified to Canadian, Title CA 20 Listed
Frequency Rating
50/60
Application
Dusk to Dawn Lighting Control
Enclosure
NEMA 410
Mounting
Stem Fixed Mount
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EK4136S.
Jump To:

Similar Items

Similar items are close alternatives to EK4136S, though they may not be 100% alike.

The Tork ZS124 Stem Mount Instant Response Led Photocontrol Light Sensor Provide...
  • MFR Part #: ZS124
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.28) ·
ZS124 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$36.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat