EI600LAC - Digital 7DAY Timer La

Intermatic

  • $88.99 (Each)
  • $88.99 (Each)

  • $533.94 (Per 6)

In-Stock: 0 available locally (N. San Antonio, TX) (change location)
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
EI600LAC
Manufacturer
Intermatic
Manufacturer's Part Number
EI600LAC
Description
Digital 7DAY Timer La
Time Switch, 24 H Time Setting Mode, 1 No Contact Form, 120 to 127 V Ac;12 to 28 V DC, 20 A, 1 Pole, Light Almond (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 X 1.75 X 4.125 In Size, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275101425 / 00078275101425
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.99 (Each)
Standard Packaging
$533.94 (Per 6)
Stock Availability
N. San Antonio
0 (Find nearest stock)
San Antonio RDC
0
All Stores
4
Resources
Images
 
 
EI600LAC - Large Image
 
EI600LAC - Large Image
Attachments
 
 
EI600LAC - Specification Sheet
Brochures
 
 
EI600LAC - Brochure
Other Links
 
 
EI600LAC - Other
 
EI600LAC - Other
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
120 to 127 V ac;12 to 28 V dc
Current Rating
20 A
Poles
1
amperage rating
15/20
Wattage
5540
Material, Color, and Finish
Color
Light Almond (Wall Plate)
Dimensions and Weight
Size
1.8125 x 1.75 x 4.125 in;46 x 44.5 x 104.8 mm
Descriptions
Description
DIGITAL 7DAY TIMER LA
Product Type
Time Switch
Long Description
Time Switch, 24 h Time Setting Mode, 1 NO Contact Form, 120 to 127 V ac;12 to 28 V dc, 20 A, 1 Pole, Light Almond (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 x 1.75 x 4.125 in Size, 0.25 lb
Features
Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required.
Short Description
Timer Controls:Electronic In-Wall Timers, 24 h Time Setting Mode, White
Special Features
Easy to Program for 24-Hour or 7-Day Load Control
extra long description
INT-MAT EI600LAC 7-Day Heavy-Duty P
Additional Information
Time Setting Mode
24 h
Contact Form
1 NO
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+122 °F;+50 °C
Standards Met
CCSAUS Certified;California Title 24 Compliant;HVACR;Title Ca 20 Listed
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Timing Range
1 MIN - 7 DAYS
Contact Configuration
1 NO
action
1 x SPST
Contact Rating
20 AMP @ 120 - 277 VAC (Resistive Heater), 15 AMP @ 120 VAC (Tungsten Incandescent), 6 AMP @ 208 - 277 VAC (Tungsten Incandescent), 16 AMP @ 120 - 277 VAC (Ballast Magnetic), 4 AMP @ 12 VDC (DC Loads), 2 AMP @ 28 VDC (DC Loads)
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
EI600LAC
GTIN
00078275101425
UPC
078275101425
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Digital In-Wall 7-Day Astronomic
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Incandescent Lighting;Fluorescent Lighting;HVACR;CFL Lighting;LED Lighting;Entryway Lighting;Deck Light Controls;Landscape Light Controls;Attic Fans;Pumps;Hallway Lighting;Small Commercial Signage and Store Lighting
Mounting
WALL MOUNT
Operating Temperature
+32 to +122 DEG F, 0 to +50 DEG C
standard
cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
1 View Store
Tyler
2 View Store

A-L

Location Stock Available
Denton
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of EI600LAC.
Jump To:

Similar Items

Similar items are close alternatives to EI600LAC, though they may not be 100% alike.

Timer SWTCH, 168 H Time Setting Mode, SPST Contact Form, 168 H Time Setting, 120...
  • Our Part #: SS703ZA
  • N. San Antonio Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SS703ZA
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($79.31) ·
SS703ZA - Nsi Industries

N. San Antonio Availability: Out Of Stock

Total Availability: In Stock

Book Price

$79.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat