AG2401C3 - LTNG Arstr CLMSHL

Intermatic

  • $107.96 (Each)
  • $107.96 (Each)

  • $647.76 (Per 6)

In-Stock: 15 available locally (Texarkana, TX) ( change location)
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
AG2401C3
Manufacturer
Intermatic
Manufacturer's Part Number
AG2401C3
Description
LTNG Arstr CLMSHL
Surge Protective Device, 3-Mode, 120/240 Vac 1PH, Type 1 or Type 2, Outdoor
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Residential Lightning Arrester Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
078275124431 / 00078275124431
Weight per unit
1.117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.96 (Each)
Standard Packaging
$647.76 (Per 6)
Stock Availability
Texarkana
15 (Check another store)
All Stores
16
Resources
Images
 
 
AG2401C3 - Large Image
 
AG2401C3 - Large Image
 
AG2401C3 - Large Image
Attachments
 
 
AG2401C3 - Specification Sheet
Brochures
 
 
AG2401C3 - Brochure
Other Links
 
 
AG2401C3 - Other
 
AG2401C3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Poles
1, 2
Voltage Rating
120/240 V ac
connection
Lead
Number of Phases
1
Material
Polycarbonate
Dimensions and Weight
Size
1/2 in;12.7 mm
Descriptions
Product Type
Arrester Guard
extra long description
INT-MAT AG2401C3 Surge Protective D
Description
LTNG ARSTR CLMSHL
Long Description
Arrester Guard, Type 1/Type 2 Class, 120/240 V ac, 1 Phase, 1 or 2 Poles, Polycarbonate Material, 1/2 in Size, 20 kA, -13 °F Operating Temperature, +140 °F Operating Temperature
Special Features
Features: LED Indicator provides Status;UV Resistant
Features
The AG Series Surge Protective Devices (SPD) are designed for a variety of applications. Trusted, state-of-the-art TPMOV(R) (Thermally Protected Metal Oxide Varistor) surge protection technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. A green LED indicator provides status of protection. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after se
Short Description
Surge Protection:Hard Wired Surge Protection
Additional Information
nominal discharge current
20 kA
type of indicators
Green LED
wiring configuration
L1, L2, N/G
Arrester Type
Arrester Guard
Class Type
Type 1;Type 2
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+140 °F;+60 °C
package quantity
1 CT;6 Pk
Enclosure Type
Type 4
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
AG2401C3
series
AG
GTIN
00078275124431
UPC
078275124431
Taxonomies, Classifications, and Categories
Type
Type 1/Type 2 Surge Protective Device
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
1.117
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA - UL 1449 3rd Edtion
Application
Outdoor - Irrigation Equipment, Farm Equipment, Pumps, Lighting Fixtures, Traffic Signaling Devices, HVACR Controls, Motors
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
15 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
N. San Antonio
1 View Store

* All prices subject to change.

Begin Live Chat