SLU125 - 2-1/0 Cop Mech Lug

Ilsco

  • $20.36 (Each)
  • $20.36 (Each)

  • $1,017.88 (Per 50)

  • $2,035.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SLU125
Manufacturer
Ilsco
Manufacturer's Part Number
SLU-125
Description
2-1/0 Cop Mech Lug
Mechanical Lug, #6 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, 1.9688 In Overall Length, 35 KV, 0.116 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669831641 / 00783669831641
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.36 (Each)
Carton
$20.36 (Each)
Standard Packaging
$1,017.88 (Per 50)
Resources
Images
 
 
SLU125 - Small Image
 
SLU125 - Large Image
 
SLU125 - Large Image
Specifications Sheets
 
 
SLU125 - Specification Sheet
Attachments
 
 
SLU125 - Specification Sheet
Other Links
 
 
SLU125 - Other
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.9688 in
Descriptions
Product Type
Mechanical Lug
Long Description
Mechanical Lug, #6 AWG Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, 1.9688 in Overall Length, 35 kV, 0.116 lb/EA
Short Description
Mechanical Lug, Non-Insulated, 1.9688 in L, 35 kV
Special Features
Manufactured from High Strength Seamless Copper Tubing;Compact Design
Description
2-1/0 COP MECH LUG
extra long description
ILSCO SLU-125 CU MEC 1/0-6 17/64 B
Additional Information
for use with
Direct Burial;Copper Conductor
Maximum Voltage Rating
35 kV
Minimum Conductor Size
#6 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Standards Met
RoHS Compliant;UL Listed 486A, 486B, E6207;CSA Certified
package quantity
50 PK
Maximum Conductor Size
1/0 AWG
Manufacturer Information
Brand
Ilsco
Manufacturers Part Number
SLU-125
GTIN
00783669831641
UPC
783669831641
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.116 lb/EA
Weight per each
0.116
Carton
1
Package
50
You must have an account to view stock levels
These alternate items can be purchased instead of SLU125.
Jump To:

Cross Referenced

These items are similar to SLU125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KLU125 Burndy 00781810351390
KPA-25 Burndy 00781810354858
CF-125 Galvan Industries 00632591711241
D-706 Greaves 00784491505601
ZCF125 Hubbell Power Systems 00096359345619
CF-125 Ideal Industries n/a
87-704 Ideal Industries 78325087704
SLU-125 ILSCO 00783669831641
SLUH-125 ILSCO 78366984140
90518 Morris 00601986905183
DE706 NSi Industries 00662381005144
CB125-14-QY Panduit 07498358197
SLU-125 Penn-Union 00785037630641
CB-125 Thomas & Betts n/a
S989116 Thomas & Betts n/a
BTC-1102 Thomas & Betts 00783786611331
CB-125 D Thomas & Betts n/a
BTC 1102 Thomas & Betts n/a
35501 Thomas & Betts 00786210355016
KLU125 Thomas & Betts n/a
BTC1102 Thomas & Betts 78378661133
There were no add-on items found for SLU125.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?