WT51500JR - Wingtwist Wire Connector, WT51 Yellow, 500/Jar

Buchanan

  • $0.13 (Each)
  • $0.13 (Each)

  • $12.90 (Per 100)

  • $64.50 (Per 500)

  • $387.00 (Per 3,000)

In-Stock: 1,500 available locally (Alexandria, LA) (change location)
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
WT51500JR
Manufacturer
Buchanan
Manufacturer's Part Number
WT51-500JR
Description
Wingtwist Wire Connector, WT51 Yellow, 500/Jar
Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT51
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789967684 / 0781789967684 / 00781789967684
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.13 (Each)
Carton
$64.50 (Per 500)
Standard Packaging
$387.00 (Per 3,000)
Stock Availability
Alexandria
1,500 (Check another store)
All Stores
2,500
Resources
Images
 
 
WT51500JR - Small Image
 
WT51500JR - Large Image
Brochures
 
 
WT51500JR - Brochure
Other Links
 
 
WT51500JR - Other
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
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Wingtwist WT51 Yellow, 500 Jar
extra long description
IDEAL WT51-500JR WINGTWIST WT51 YEL
Features
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
Description
WINGTWIST WIRE CONNECTOR, WT51 YELLOW, 500/JAR
Special Features
1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip;Green Model Designed For Ground Connections;Model Number: WT51;UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified;Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum E
Long Description
Buchanan, Wire Connector, WingTwist, Conductor Range: 18 - 10 AWG, 2/18 AWG Min, 3/12 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT51
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
WT51-500JR
GTIN
00781789967684
UPC
781789967684
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per each
2
Carton
500
Package
3000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,500

Location search:

Greater Alexandria Area

Location Stock Available
Alexandria
1,500 View Store
Lafayette
500 View Store

Distribution Centers

Location Stock Available
Longview
500 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WT51500JR.
Jump To:

Similar Items

Similar items are close alternatives to WT51500JR, though they may not be 100% alike.

Wing Twist Connector, (2) #18 Awg Conductor Size, (3) #12 Awg Conductor Size, Ye...
  • Our Part #: WT51B
  • Alexandria Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WT51-B
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($37.39) · 5,000 ($373.90) ·
WT51B - Ideal

Alexandria Availability: In Stock

Total Availability: In Stock

Book Price

$37.39

Per 500

QTY:
Each
Add
Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min,...
  • Our Part #: WT51SK
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WT51-SK
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25,000 ($1,813.25) ·
WT51SK - Ideal

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.07

Each

QTY:
Each
Add
Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min,...
  • Our Part #: WT511
  • Alexandria Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WT51-1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($17.00) · 1,000 ($170.00) ·
WT511 - Ideal

Alexandria Availability: In Stock

Total Availability: In Stock

Book Price

$17.00

Per 100

QTY:
Each
Add
Ideal, Wire Connector, Wing-Nut, Twist-On, Number Of Conductors: 1 to 6, Environ...
  • Our Part #: 30651J
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-651J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($156.65) · 2,000 ($626.60) ·
30651J - Ideal

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.31

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WT51500JR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30-651J Ideal Industries 783250631742
30-WT51J Ideal Industries n/a
WT51-500JR Ideal Industries 781789967684
23484 Morris 00601986234849
WWC-Y-J NSi Industries 00662381141057

* All prices subject to change.

Begin Live Chat