-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- WT41B
- Manufacturer
- Buchanan
- Manufacturer's Part Number
- WT41-B
- Description
-
Wingtwist Wire Connector, WT41 Tan, 500/Bag
Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Connecting Materials -
Electrical Fixture Conn ( Nuts
Mark as Incorrect
Suggest a New Category
- Classification
-
Wire Nuts
- UNSPSC
-
39121445 - Twist on wire connector
- UPC/EAN/GTIN
-
781789967677 / 0781789967677 / 00781789967677
- Weight per unit
-
2.1 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 500
- Unit
-
$0.25 (Each)
-
Carton
-
$1,235.55 (Per 5,000)
- Resources
-
- Images
-
-
-
WT41B
- Small Image
-
-
WT41B
- Large Image
-
-
WT41B
- Large Image
- Attachments
-
-
-
WT41B
- Specification Sheet
-
-
WT41B
- Specification Sheet
- Brochures
-
-
-
WT41B
- Brochure
-
-
WT41B
- Brochure
-
-
WT41B
- Brochure
- Other Links
-
-
-
WT41B
- Other
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Number of Conductors
-
1 to 6
- Voltage Rating
-
600
- Material
-
Flame-Retardant Polypropylene
- Material, Color, and Finish
-
- Color
-
Tan
- Descriptions
-
- Product Type
-
Wingtwist WT41 Tan, 500 Bag
- Long Description
-
Buchanan, Wire Connector, WingTwist, Conductor Range: 22 - 10 AWG, 2/20 AWG Min, 3/10 Solid AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT41
- Special Features
-
Features: Five Color-Coded Models Cover Common Construction Wire Ranges; Green Model Designed For Ground Connections; Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum Effort; Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip; Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection; UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified; 1,000V Maximum In Fixtures And Signs; Model
- Features
-
With a full line for virtually every wire size and combination, the WingTwist® Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist® provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric pro
- Description
-
WINGTWIST WIRE CONNECTOR, WT41 TAN, 500/BAG
- Manufacturer Information
-
- Manufacturers Part Number
-
WT41-B
- Brand
-
Ideal
- sub brand
-
WingTwist
- GTIN
-
00781789967677
- UPC
-
781789967677
- Taxonomies, Classifications, and Categories
-
- Category Description
-
WIRE NUTS
- Availability
-
- minimum qty
-
500
- Packaging
-
- Weight per each
-
2.1
- Carton
-
5000
- Uses, Certifications, and Standards
-
- standard
-
CSA C22.2 #188, UL 486C Listed, RoHS
- Application
-
Insulating or Joining 1 or more conductors
- environmental conditions
-
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.